Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Female Partition Straight

5.00 (5)
Purpose
Connection between screw and tube
Vacuum Pressure (kPa)
-100
...see all>
Product Options
ADD TO CART
Dimensions Rc (mm) Effective Sectional Area (mm2) Screw Dimensions M Operating Temperature Range (deg C) Dimensions E2(nm) Conformity Tube Outside Diameter (phi mm) Compatible Tube Outer Diameter D (mm) Dimensions E1(mm) Weight (g) Dimension G(mm) Shape Material (metal hood)/Processing Fluid Compatible Screw Dimensions C (mm) TRUSCO Part Number Color Dimensions B (mm) RoHS Directive Dimension D (phi mm) Opposite Side H2 (mm) Dimensions A (mm) Opposite Side H1 (mm) Maximum Working Pressure (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions Rc (mm) Effective Sectional Area (mm2) Screw Dimensions M Operating Temperature Range (deg C) Dimensions E2(nm) Conformity Tube Outside Diameter (phi mm) Compatible Tube Outer Diameter D (mm) Dimensions E1(mm) Weight (g) Dimension G(mm) Shape Material (metal hood)/Processing Fluid Compatible Screw Dimensions C (mm) TRUSCO Part Number Color Dimensions B (mm) RoHS Directive Dimension D (phi mm) Opposite Side H2 (mm) Dimensions A (mm) Opposite Side H1 (mm) Maximum Working Pressure (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 0 to 60(No freezing) - - - - - - - Brass (electroless nickel plated) - R1/4 - - Resin body, open ring/light gray - - - - - - 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PMF10-02C 87916543 99.99 SGD
Shipped after 2018-06-28
- - - 0 to 60(No freezing) - - - - - - - Brass (electroless nickel plated) - R1/4 - - Resin body, open ring/light gray - - - - - - 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PMF10-02W 87916412 72.99 SGD
Shipped after 2018-06-28
- - - 0 to 60(No freezing) - - - - - - - Brass (electroless nickel plated) - R3/8 - - Resin body, open ring/light gray - - - - - - 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PMF12-03C 87916577 119.99 SGD
Shipped after 2018-06-28
- - - 0 to 60(No freezing) - - 6 - - - - Brass (electroless nickel plated) - R1/4 - - Resin body, open ring/light gray - - - - - - 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PMF6-02C 87916647 59.99 SGD
Shipped after 2018-06-28
- - - 0 to 60(No freezing) - - 6 - - - - Brass (electroless nickel plated) - R1/4 - - Resin body, open ring/light gray - - - - - - 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PMF6-02W 87916482 45.99 SGD
Shipped after 2018-06-28
- - - 0 to 60(No freezing) - - 4 - - - - Brass (electroless nickel plated) - R1/4 - - Resin body, open ring/light gray - - - - - - 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PMF4-02-C 87916622 56.99 SGD
Shipped after 2018-06-28
- - - 0 to 60(No freezing) - - 6 - - - - Brass (electroless nickel plated) - R3/8 - - Resin body, open ring/black - - - - - - 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PMF6-03 87916491 57.99 SGD
Shipped after 2018-06-28
- - - 0 to 60(No freezing) - - 4 - - - - Brass (electroless nickel plated) - R1/8 - - Resin body, open ring/light gray - - - - - - 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PMF4-01W 87916464 51.99 SGD
Shipped after 2018-06-28
- - - 0 to 60(No freezing) - - 8 - - - - Brass (electroless nickel plated) - R1/8 - - Resin body, open ring/light gray - - - - - - 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PMF8-01C 87916665 72.99 SGD
Shipped after 2018-06-28
- - - 0 to 60(No freezing) - - 8 - - - - Brass (electroless nickel plated) - R1/8 - - Resin body, open ring/light gray - - - - - - 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PMF8-01W 87916516 57.99 SGD
Shipped after 2018-06-28
- - - 0 to 60(No freezing) - - 6 - - - - Brass (electroless nickel plated) - R3/8 - - Resin body, open ring/light gray - - - - - - 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PMF6-03W 87916507 57.99 SGD
Shipped after 2018-06-28
- - - 0 to 60(No freezing) - - - - - - - Brass (electroless nickel plated) - R3/8 - - Resin body, open ring/light gray - - - - - - 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PMF10-03W 87916421 80.99 SGD
Shipped after 2018-06-28
- - - 0 to 60(No freezing) - - - - - - - Brass (electroless nickel plated) - R1/4 - - Resin body, open ring/light gray - - - - - - 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PMF12-02-C 87916561 119.99 SGD
Shipped after 2018-06-28
- - - 0 to 60(No freezing) - - 8 - - - - Brass (electroless nickel plated) - R3/8 - - Resin body, open ring/light gray - - - - - - 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PMF8-03C 87916683 72.99 SGD
Shipped after 2018-06-28
- - - 0 to 60(No freezing) - - - - - - - Brass (electroless nickel plated) - R3/8 - - Resin body, open ring/light gray - - - - - - 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PMF10-03C 87916552 99.99 SGD
Shipped after 2018-06-28
- - - 0 to 60(No freezing) - - - - - - - Brass (electroless nickel plated) - R1/4 - - Resin body, open ring/black - - - - - - 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PMF12-02 87916437 91.99 SGD
Shipped after 2018-06-28
- - - 0 to 60(No freezing) - - - - - - - Brass (electroless nickel plated) - R1/2 - - Resin body, open ring/light gray - - - - - - 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PMF12-04C 87916586 149.99 SGD
Shipped after 2018-06-28
- - - 0 to 60(No freezing) - - - - - - - Brass (electroless nickel plated) - R1/2 - - Resin body, open ring/light gray - - - - - - 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PMF12-04W 87916455 119.99 SGD
Shipped after 2018-06-28
- - - 0 to 60(No freezing) - - - - - - - Brass (electroless nickel plated) - R3/8 - - Resin body, open ring/light gray - - - - - - 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PMF16-03-C 87916595 259.99 SGD
Shipped after 2018-06-28
- - - 0 to 60(No freezing) - - - - - - - Brass (electroless nickel plated) - R1/2 - - Resin body, open ring/light gray - - - - - - 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PMF16-04-C 87916604 279.99 SGD
Shipped after 2018-06-28
- - - 0 to 60(No freezing) - - 4 - - - - Brass (electroless nickel plated) - R1/8 - - Resin body, open ring/light gray - - - - - - 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PMF4-01C 87916613 59.99 SGD
Shipped after 2018-06-28
- - - 0 to 60(No freezing) - - 6 - - - - Brass (electroless nickel plated) - R1/8 - - Resin body, open ring/light gray - - - - - - 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PMF6-01W 87916473 45.99 SGD
Shipped after 2018-06-28
- - - 0 to 60(No freezing) - - - - - - - Brass (electroless nickel plated) - R3/8 - - Resin body, open ring/light gray - - - - - - 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PMF12-03W 87916446 86.99 SGD
Shipped after 2018-06-28
- - - 0 to 60(No freezing) - - 6 - - - - Brass (electroless nickel plated) - R1/8 - - Resin body, open ring/light gray - - - - - - 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PMF6-01C 87916631 59.99 SGD
Shipped after 2018-06-28
- - - 0 to 60(No freezing) - - 6 - - - - Brass (electroless nickel plated) - R3/8 - - Resin body, open ring/light gray - - - - - - 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PMF6-03-C 87916656 72.99 SGD
Shipped after 2018-06-28
- - - 0 to 60(No freezing) - - 8 - - - - Brass (electroless nickel plated) - R1/4 - - Resin body, open ring/light gray - - - - - - 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PMF8-02C 87916674 72.99 SGD
Shipped after 2018-06-28
- - - 0 to 60(No freezing) - - 8 - - - - Brass (electroless nickel plated) - R1/4 - - Resin body, open ring/light gray - - - - - - 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PMF8-02W 87916525 59.99 SGD
Shipped after 2018-06-28
- - - 0 to 60(No freezing) - - 8 - - - - Brass (electroless nickel plated) - R3/8 - - Resin body, open ring/light gray - - - - - - 1 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PMF8-03W 87916534 59.99 SGD
Shipped after 2018-06-28
Rc1/8 5.8 M12x1 0 - 60 10 4 - 9.9 19 4 Bulkhead female straight - Air / water - 14.9 290-8751 - 24.5 Available 4 14 8 14 1.0   1PC 1 PMF4-01 09148307 4.99 SGD
In stock
Rc1/8 13.8 M14x1 0 - 60 10 6 - 11.9 29 4 Female partition straight - Air / water - 17 290-8760 - 27.1 Available 6 17 8 17 1.0   1PC 1 PMF6-01 09148316 6.99 SGD
In stock
Rc1/4 12.7 M14x1 0 - 60 13 6 - 11.9 29 4 Bulkhead female straight - Air / water - 17 290-8778 - 30.1 Available 6 17 11 17 1.0   1PC 1 PMF6-02 09148325 4.99 SGD
In stock
Rc1/8 22.5 M16x1 0 - 60 10 8 - 13.5 39 4 Female partition straight - Air / water - 18.2 290-8786 - 29 Available 8 19 8 19 1.0   1PC 1 PMF8-01 09148334 5.99 SGD
In stock
Rc1/4 23.4 M16x1 0 - 60 13 8 - 13.5 41 4 Bulkhead female straight - Air / water - 18.2 290-8794 - 32 Available 8 19 11 19 1.0   1PC 1 PMF8-02 09148343 5.99 SGD
In stock
Rc3/8 22.3 M16x1 0 - 60 14 8 - 13.5 35 4 Bulkhead female straight - Air / water - 18.2 290-8808 - 33 Available 8 19 12 19 1.0   1PC 1 PMF8-03 09148352 5.99 SGD
In stock
Rc1/4 41.1 M20x1 0 - 60 14 10 - 14.9 78 5 Bulkhead female straight - Air / water - 20.7 290-8816 - 34.8 Available 10 24 11 24 1.0   1PC 1 PMF10-02 09148361 8.99 SGD
In stock
Rc3/8 40 M20x1 0 - 60 15 10 - 14.9 73 5 Female partition straight - Air / water - 20.7 290-8824 - 35.8 Available 10 24 12 24 1.0   1PC 1 PMF10-03 09148377 8.99 SGD
In stock
Rc3/8 70.3 M22x1 0 - 60 15 12 - 18.4 86 6 Bulkhead female straight - Air / water - 23.3 290-8832 - 38.9 Available 12 24 12 27 1.0   1PC 1 PMF12-03 09148386 9.99 SGD
In stock
Rc1/2 70.1 M22x1 0 - 60 18 12 - 18.4 80 6 Female partition straight - Air / water - 23.3 290-8841 - 41.9 Available 12 24 15 27 1.0   1PC 1 PMF12-04 09148395 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
114
5
From Japan
On 2017-07-09 22:13:20
114 ----- ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー ー
This review is about item#9148316.
Connection of air tube to container
5
From Japan
On 2015-02-23 03:00:36
There was a part somewhat caught in the thread mountain and it was a difficult part to tighten, so it was a little difficult but there is no problem in use at all. I am satisfied that I could install it securely for the bulkhead. Tube connection to the container became very easy.
This review is about item#09148334.
Tubing piping with bent plate
5
From Japan
On 2014-09-16 15:50:01
We used bulkhead union for tubing piping up the board, but this time we needed to bend 90 degrees, so we used it in combination with this part and union elbow.
This review is about item#09148325.
Carbon dioxide gas line
5
From Japan
On 2014-02-19 13:05:37
Pisco's fittings are sturdier and more reliable than other manufacturers.
This review is about item#09148316.
secret
5
From Japan
On 2013-03-04 14:00:59
OK.
This review is about item#09148334.

Related Products