Buy more than* S$200* and get FREE SHIPPING

Reducer

4.93 (41)
Vacuum Pressure (kPa)
-100
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Compatible Tube Outer Diameter D2 (mm) Dimensions B (mm) Material (metal hood)/Processing Dimensions E (mm) Color Maximum Working Pressure (MPa) Effective Sectional Area (mm2) Purpose Operating Temperature Range (deg C) Compatible Tube Joint D2 (mm) Weight (g) RoHS Directive Shape Compatible Tube Outer Diameter D1 (mm) Conformable Joint Diameter D2(phi mm) Dimensions P (mm) TRUSCO Part Number Tube Outside Diameter (phi mm) Fluid Orifice Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Compatible Tube Outer Diameter D2 (mm) Dimensions B (mm) Material (metal hood)/Processing Dimensions E (mm) Color Maximum Working Pressure (MPa) Effective Sectional Area (mm2) Purpose Operating Temperature Range (deg C) Compatible Tube Joint D2 (mm) Weight (g) RoHS Directive Shape Compatible Tube Outer Diameter D1 (mm) Conformable Joint Diameter D2(phi mm) Dimensions P (mm) TRUSCO Part Number Tube Outside Diameter (phi mm) Fluid Orifice Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23.3 - 76.8 - 45.8 - 1 64 Connection between tube and coupling 0 to 60 16 31 Yu Reducer 12 - 25 - - AirWater -   1PC 1 PGJ16-12 10368547 6.99 SGD
In stock
- 6.35 - Brass (electroless nickel plated) - Resin body, open ring/black 1 - Connection between tube and coupling 0 to 60(No freezing) - - - - 12.7 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PGJ1/2-1/4 87917995 28.99 SGD
Shipped after 2018-01-25
- 3.97 - Brass (electroless nickel plated) - Resin body, open ring/black 1 - Connection between tube and coupling 0 to 60(No freezing) - - - - 6.35 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PGJ1/4-5/32 87918022 31.99 SGD
Shipped after 2018-01-25
- - - Brass (electroless nickel plated) - Resin body, open ring/light gray 1 - Connection between tube and coupling 0 to 60(No freezing) - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PGJ10-12W 87918031 42.99 SGD
Shipped after 2018-01-25
- 4 - Brass (electroless nickel plated) - Resin body, open ring/black 1 - Connection between tube and coupling 0 to 60(No freezing) - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PGJ10-4 87918047 28.99 SGD
Shipped after 2018-01-25
- 4 - Brass (electroless nickel plated) - Resin body, open ring/light gray 1 - Connection between tube and coupling 0 to 60(No freezing) - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PGJ10-4W 87918056 29.99 SGD
Shipped after 2018-01-25
- 6 - Brass (electroless nickel plated) - Resin body, open ring/light gray 1 - Connection between tube and coupling 0 to 60(No freezing) - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PGJ10-6W 87918065 31.99 SGD
Shipped after 2018-01-25
- - - Brass (electroless nickel plated) - Resin body, open ring/light gray 1 - Connection between tube and coupling 0 to 60(No freezing) - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PGJ16-12W 87918135 67.99 SGD
Shipped after 2018-01-25
- 6.35 - Brass (electroless nickel plated) - Resin body, open ring/black 1 - Connection between tube and coupling 0 to 60(No freezing) - - - - 9.53 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PGJ3/8-1/4 87918144 27.99 SGD
In stock
- 7.94 - Brass (electroless nickel plated) - Resin body, open ring/black 1 - Connection between tube and coupling 0 to 60(No freezing) - - - - 9.53 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PGJ3/8-5/16 87918153 38.99 SGD
Shipped after 2018-01-25
- 6 - Brass (electroless nickel plated) - Resin body, open ring/black 1 - Connection between tube and coupling 0 to 60(No freezing) - - - - 4 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PGJ4-6 87918162 -
Discontinued
[x]
- 4 - Brass (electroless nickel plated) - Resin body, open ring/light gray 1 - Connection between tube and coupling 0 to 60(No freezing) - - - - 6 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PGJ6-4W 87918205 28.99 SGD
Shipped after 2018-01-25
- 4 - Brass (electroless nickel plated) - Resin body, open ring/light gray 1 - Connection between tube and coupling 0 to 60(No freezing) - - - - 8 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PGJ8-4W 87918214 29.99 SGD
Shipped after 2018-01-25
- 9.53 - Brass (electroless nickel plated) - Resin body, open ring/black 1 - Connection between tube and coupling 0 to 60(No freezing) - - - - 12.7 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PGJ1/2-3/8 87918004 42.99 SGD
Shipped after 2018-01-25
- 15.88 - Brass (electroless nickel plated) - Resin body, open ring/black 1 - Connection between tube and coupling 0 to 60(No freezing) - - - - 12.7 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PGJ1/2-5/16 87918013 35.99 SGD
Shipped after 2018-01-25
- 8 - Brass (electroless nickel plated) - Resin body, open ring/light gray 1 - Connection between tube and coupling 0 to 60(No freezing) - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PGJ10-8W 87918074 38.99 SGD
Shipped after 2018-01-25
- 6.35 - Brass (electroless nickel plated) - Resin body, open ring/black 1 - Connection between tube and coupling 0 to 60(No freezing) - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PGJ12-1/4 87918083 29.99 SGD
Shipped after 2018-01-25
- - - Brass (electroless nickel plated) - Resin body, open ring/light gray 1 - Connection between tube and coupling 0 to 60(No freezing) - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PGJ12-10W 87918092 40.99 SGD
Shipped after 2018-01-25
- 4.76 - Brass (electroless nickel plated) - Resin body, open ring/black 1 - Connection between tube and coupling 0 to 60(No freezing) - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PGJ12-5/16 87918101 35.99 SGD
Shipped after 2018-01-25
- 6 - Brass (electroless nickel plated) - Resin body, open ring/light gray 1 - Connection between tube and coupling 0 to 60(No freezing) - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PGJ12-6W 87918117 29.99 SGD
Shipped after 2018-01-25
- 8 - Brass (electroless nickel plated) - Resin body, open ring/light gray 1 - Connection between tube and coupling 0 to 60(No freezing) - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PGJ12-8W 87918126 35.99 SGD
Shipped after 2018-01-25
- 6 - Brass (electroless nickel plated) - Resin body, open ring/light gray 1 - Connection between tube and coupling 0 to 60(No freezing) - - - - 4 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PGJ4-6W 87918171 28.99 SGD
Shipped after 2018-01-25
- 6.35 - Brass (electroless nickel plated) - Resin body, open ring/black 1 - Connection between tube and coupling 0 to 60(No freezing) - - - - 7.94 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PGJ5/16-1/4 87918187 29.99 SGD
Shipped after 2018-01-25
- 3.97 - Brass (electroless nickel plated) - Resin body, open ring/black 1 - Connection between tube and coupling 0 to 60(No freezing) - - - - 7.94 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PGJ5/16-5/32 87918196 29.99 SGD
Shipped after 2018-01-25
- 6 - Brass (electroless nickel plated) - Resin body, open ring/light gray 1 - Connection between tube and coupling 0 to 60(No freezing) - - - - 8 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PGJ8-6W 87918223 29.99 SGD
Shipped after 2018-01-25
18.1 - 43.2 - 22.5 - 1 - - - - 5.3 - - - 6 14.5 442-7017 8 - 4   1pc 1 PGJ6-8 89681846 3.99 SGD
In stock
17 - 38.8 - 19 - 1 - - - - 3.5 - - - 4 12.5 442-6983 6 - 2.5   1pc 1 PGJ4-6 89681837 2.99 SGD
In stock
14.9 - 37.7 - 15.2 - 1.0 5 Connection between tube and coupling 0 - 60 6 2.9 Available Reducer 4 - 10 290-9227 - Air / water -   1PC 1 PGJ6-4 09148404 2.99 SGD
In stock
14.9 - 40.2 - 16.7 - 1.0 4.5 Connection between tube and coupling 0 - 60 8 3.8 Available Reducer 4 - 12.5 290-9235 - Air / water -   1PC 1 PGJ8-4 09148413 2.99 SGD
In stock
17 - 40.8 - 17.3 - 1.0 11.5 Connection between tube and coupling 0 - 60 8 4 Available Reducer 6 - 12.5 290-9243 - Air / water -   1PC 1 PGJ8-6 09148422 2.99 SGD
In stock
17 - 46.8 - 21.8 - 1.0 9 Connection between tube and coupling 0 - 60 10 6.5 Available Reducer 6 - 14.5 290-9251 - Air / water -   1PC 1 PGJ10-6 09148431 3.99 SGD
In stock
18.1 - 46.7 - 21.7 - 1.0 20 Connection between tube and coupling 0 - 60 10 7 Available Reducer 8 - 14.5 290-9260 - Air / water -   1PC 1 PGJ10-8 09148447 3.99 SGD
In stock
17 - 53.8 - 25.3 - 1.0 9 Connection between tube and coupling 0 - 60 12 9.5 Available Reducer 6 - 17.5 290-9278 - Air / water -   1PC 1 PGJ12-6 09148456 3.99 SGD
In stock
18.1 - 53.7 - 25.2 - 1.0 20 Connection between tube and coupling 0 - 60 12 11 Available Reducer 8 - 17.5 290-9286 - Air / water -   1PC 1 PGJ12-8 09148465 3.99 SGD
In stock
20.2 - 54 - 25.5 - 1.0 35 Connection between tube and coupling 0 - 60 12 12 Available Reducer 10 - 17.5 290-9294 - Air / water -   1PC 1 PGJ12-10 09148474 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 39
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.93
41 Customer Reviews
The reviews are automatic translation.
Used for carbonated water making machine by Midbon
5
From Japan
On 2017-07-12 15:53:58
I bought 8mm → 4mm. In 4mm of the pipe, it was sufficient for the intended use.
This review is about item#9148413.
Production of carbonated water
5
From Japan
On 2017-06-19 16:39:57
It was a solid product, easy to install. It was nice to receive the delivery as soon as possible.
This review is about item#9148413.
Production of carbonated water
5
From Japan
On 2017-06-14 08:06:09
There is no gas leakage, and usability is well used well well.
This review is about item#09148422.
Automotive Relations
5
From Japan
On 2017-05-20 16:12:38
I am using it on the machine which sucks oil It has passed 2 years but there is no oil leak etc. Good product
This review is about item#9148447.
Piping of equipment
5
From Japan
On 2017-03-16 18:12:42
I arranged a fitting that was suddenly missing. I arrive soon and it is useful
This review is about item#9148422.
Carbon dioxide injection into aquarium
5
From Japan
On 2017-03-05 09:33:05
I think that the time from ordering goods to arrival is also short. I am satisfied with the product.
This review is about item#9148422.
Used for carbonated water production
5
From Japan
On 2016-11-29 16:26:46
It is used to connect regulator and tube 4 mm, but it is completely usable without trouble.
This review is about item#9148413.
Perhaps, I think that there is no problem.
3
From Japan
On 2016-10-05 16:22:05
Unfortunately we purchased it by mistake and we could not use it, so there is no use of evaluation. I think that there is no problem in general though ...
This review is about item#9148431.
To home-made carbonated water making machine.
5
From Japan
On 2016-07-14 17:56:46
It is very good.
This review is about item#09148413.
Production of carbonated water
5
From Japan
On 2016-07-01 09:19:06
We use it for producing carbonated water from Midbon. It is easy to use and it does not have trouble.
This review is about item#09148413.

Related Products