Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Magnet Card Case

Green Purchasing Law
Compatible
Pocket Type
Double-sided transparent sheet
Color (back)
Light grey
Inside Dimension (mm)
215x310
Outside Dimension (mm)
223x317
Specification
Law on Promoting Green Purchasing conformity goods Neodymium magnet 4 use Reproduction material, non-vinyl chloride
...see all>
Product Options
ADD TO CART
Color (front) Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (front) Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black A4 edition 1PC 1 MCC-A4 09146654 12.99 SGD
Shipped after 2018-06-25
Blue A4 version 1PC 1 MCC-A4 09146663 12.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products