Buy more than* S$200* and get FREE SHIPPING

Plug

4.62 (8)
Purpose
Stop cock
Vacuum Pressure (kPa)
-100
...see all>
Product Options
ADD TO CART
Dimensions E (mm) Compatible Tube Outer Diameter D (mm) Maximum Working Pressure (MPa) Material (metal hood)/Processing Operating Temperature Range (deg C) Color Weight (g) Shape Compatible Tube Joint D (mm) RoHS Directive TRUSCO Part Number Dimensions P2 (phi mm) Dimensions P1 (phi mm) Fluid Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions E (mm) Compatible Tube Outer Diameter D (mm) Maximum Working Pressure (MPa) Material (metal hood)/Processing Operating Temperature Range (deg C) Color Weight (g) Shape Compatible Tube Joint D (mm) RoHS Directive TRUSCO Part Number Dimensions P2 (phi mm) Dimensions P1 (phi mm) Fluid Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 1 Brass (electroless nickel plated) 0 to 60(No freezing) Resin body, open ring/light gray - - - - - - - - -   1Bag(10PC) 1 PP10W 87915161 -
N/A
[x]
- - 1 Brass (electroless nickel plated) 0 to 60(No freezing) Resin body, open ring/light gray - - - - - - - - -   1Bag(10PC) 1 PP12W 87915177 13.99 SGD
In stock
- - 1 Brass (electroless nickel plated) 0 to 60(No freezing) Resin body, open ring/light gray - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PP16W 87915186 26.99 SGD
Shipped after 2018-01-23
- 4 1 Brass (electroless nickel plated) 0 to 60(No freezing) Resin body, open ring/light gray - - - - - - - - -   1Bag(10PC) 1 PP4W 87915195 9.99 SGD
In stock
- 6 1 Brass (electroless nickel plated) 0 to 60(No freezing) Resin body, open ring/light gray - - - - - - - - -   1Bag(10PC) 1 PP6W 87915204 9.99 SGD
In stock
- 8 1 Brass (electroless nickel plated) 0 to 60(No freezing) Resin body, open ring/light gray - - - - - - - - -   1Bag(10PC) 1 PP8W 87915213 10.99 SGD
In stock
17 - 1 - 0 to 60 - 0.7 Plug 41643 Yu - 3 7.5 AirWater 33   1PC 1 PP1/4 35311586 0.99 SGD
In stock
24.1 - 1.0 - 0 to 60 - 4.2 - - Yu - 8 17 - 46   1PC 1 PP16 35311577 1.99 SGD
In stock
20.2 - 1.0 - 0 to 60 - 1.5 - 3/8 Yu - 5 10.5 - 42   1PC 1 PP3/8 35311604 1.99 SGD
In stock
18.1 - 1.0 - 0 to 60 - 0.9 - 5/16 Yu - 4 9 - 37   1PC 1 PP5/16 35311595 1.99 SGD
Shipped after 2018-01-23
15 - 1.0 - 0 - 60 - 0.3 Plug 4 Available 290-8387 3 5 Air / water 27.5   1PC 1 PP4 09148483 0.99 SGD
In stock
17 - 1.0 - 0 - 60 - 0.7 Plug 6 Available 290-8395 3 7 Air / water 32.5   1PC 1 PP6 09148492 0.99 SGD
In stock
18.1 - 1.0 - 0 - 60 - 1.1 Plug 8 Available 290-8409 4 9 Air / water 36.5   1PC 1 PP8 09148501 1.99 SGD
In stock
20.2 - 1.0 - 0 - 60 - 1.9 Plug 10 Available 290-8417 5 11 Air / water 42   1PC 1 PP10 09148517 1.99 SGD
In stock
23.4 - 1.0 - 0 - 60 - 2.4 Plug 12 Available 290-8425 6 13 Air / water 44   1PC 1 PP12 09148526 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Aquarium tank
5
From Japan
On 2017-10-27 11:49:21
I use it in combination with Union wye to turn the pressure-resistant tube at the top of the tank. The distribution was refreshing.
This review is about item#9148492.
To co2 piping
5
From Japan
On 2017-05-05 14:45:52
Buy with aquarium supplies If you buy here you can purchase at less than half price. Of course the things are the same so there is no mistake in performance.
This review is about item#9148492.
Reserved
4
From Japan
On 2016-08-03 02:31:46
It is troublesome parts if there is no time to change the tube.
This review is about item#09148492.
Electric wiring
5
From Japan
On 2016-07-29 18:16:52
There is no problem in initial use. Durability in long-term use is unknown.
This review is about item#09148483.
To spare
5
From Japan
On 2016-02-13 07:59:58
It is purchased as a spare of pneumatic parts.
This review is about item#35311586.
Filling out ports that are no longer needed
5
From Japan
On 2016-02-11 21:38:25
Although it is merely made of plastic plugs, it can be used normally without air leaks. It is saved because it is not sold at a neighborhood home center etc.
This review is about item#09148492.
Mente
3
From Japan
On 2014-01-17 17:58:41
Good
This review is about item#09148517.
Insert it at the place where the hose is removed at the time of piping change, route change, etc.
5
From Japan
On 2012-07-09 08:21:59
It is convenient because it is easy to insert and easy to pull out, but I thought it would be better if there are white objects as it is hard to see if it is placed in a narrow place or a deep place if it is black
This review is about item#09148492.

Related Products