Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Fluid Dimensions C (mm) Dimensions B (mm) Material (metal hood)/Processing Maximum Working Pressure (MPa) Operating Temperature Range (deg C) Weight (g) Compatible Tube Outer Diameter D (inch) Shape Purpose RoHS Directive Dimensions P (mm) Compatible Tube Outer Diameter D (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Dimensions C (mm) Dimensions B (mm) Material (metal hood)/Processing Maximum Working Pressure (MPa) Operating Temperature Range (deg C) Weight (g) Compatible Tube Outer Diameter D (inch) Shape Purpose RoHS Directive Dimensions P (mm) Compatible Tube Outer Diameter D (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 17 18.5 - 1.0 0 to 60 3.3 1/4 - Stop cock Yu 12.5 -   1PC 1 PPF1/4 35311622 1.99 SGD
In stock
Air, Water 24.1 27.6 - 1 0 to 60 13.2 - Cap - Yes 25 16   1PC 1 PPF16 35311613 3.99 SGD
In stock
- - - Brass (electroless nickel plated) 1 0 to 60(No freezing) - - - Stop cock - - 6   1Bag(10PC) 1 PPF6W 87913244 12.99 SGD
In stock
- - - Brass (electroless nickel plated) 1 0 to 60(No freezing) - - - Stop cock - - 8 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PPF8C 87913305 24.99 SGD
Shipped after 2018-01-29
- - - Brass (electroless nickel plated) 1 0 to 60(No freezing) - - - Stop cock - - 8   1Bag(10PC) 1 PPF8W 87913253 13.99 SGD
In stock
- 20.7 22.3 - 1.0 0 to 60 7.8 3/8 - Stop cock Yu 17.5 -   1PC 1 PPF3/8 35311647 1.99 SGD
In stock
- 18.4 19.9 - 1.0 0 to 60 4.7 5/16 - Stop cock Yu 14.5 -   1PC 1 PPF5/16 35311631 6.99 SGD
Shipped after 2018-01-29
- - - Brass (electroless nickel plated) 1 0 to 60(No freezing) - - - Stop cock - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PPF10C 87913262 27.99 SGD
Shipped after 2018-01-30
- - - Brass (electroless nickel plated) 1 0 to 60(No freezing) - - - Stop cock - - 4   1Bag(10PC) 1 PPF4C 87913287 15.99 SGD
In stock
- - - Brass (electroless nickel plated) 1 0 to 60(No freezing) - - - Stop cock - - 6   1Bag(10PC) 1 PPF6C 87913296 19.99 SGD
In stock
- - - Brass (electroless nickel plated) 1 0 to 60(No freezing) - - - Stop cock - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PPF10W 87913235 19.99 SGD
Shipped after 2018-02-06
- - - Brass (electroless nickel plated) 1 0 to 60(No freezing) - - - Stop cock - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PPF12C 87913271 29.99 SGD
Shipped after 2018-02-01
Air / water 14.9 16.4 - 1.0 0 - 60 2.4 - Cap Stop cock Available 10 4   1PC 1 PPF4 09148535 1.99 SGD
In stock
Air / water 17 18.5 - 1.0 0 - 60 3.3 - Connector Stop cock Available 12.5 6   1PC 1 PPF6 09148544 1.99 SGD
In stock
Air / water 18.4 19.9 - 1.0 0 - 60 4.7 - Cap Stop cock Available 14.5 8   1PC 1 PPF8 09148553 1.99 SGD
In stock
Air / water 20.7 22.3 - 1.0 0 - 60 7.8 - Cap Stop cock Available 17.5 10   1PC 1 PPF10 09148562 1.99 SGD
In stock
Air / water 23.4 24.9 - 1.0 0 - 60 12 - Cap Stop cock Available 21 12   1PC 1 PPF12 09148571 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Co2 of aquatic plants
5
From Japan
On 2017-09-22 21:14:38
I use it for a hole not used for piping It can use without leaking. .
This review is about item#9148544.
For backup use
4
From Japan
On 2016-08-03 02:32:12
It is troublesome parts if there is no time to change the tube.
This review is about item#09148544.
Air hose repair
5
From Japan
On 2016-03-03 15:29:20
There is no problem.
This review is about item#09148571.
Air suspension
5
From Japan
On 2015-03-02 18:05:06
I am satisfied because it can be used without leakage.
This review is about item#09148544.
Water piping
5
From Japan
On 2014-04-14 15:20:45
It is used for water of vacuum pressure (negative pressure). I have used it before and I trust it. There is no problem in particular.
This review is about item#09148544.
Terminal processing of air tube
5
From Japan
On 2013-10-12 10:14:55
It can be used without problems and satisfied with the price
This review is about item#09148553.
Piping stop
5
From Japan
On 2012-11-19 22:28:38
Since it is a maker item, there is no problem.
This review is about item#09148571.
Hose cap
3
From Japan
On 2012-11-09 14:06:01
The hose does not fit or it is hard to put in a little.
This review is about item#09148544.

Related Products