Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Nipple

3.60 (5)
Purpose
Connection of between couplings (equal diameter)
Vacuum Pressure (kPa)
-100
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Dimension D (phi mm) Maximum Working Pressure (MPa) Effective Sectional Area (mm2) Compatible Tube Outer Diameter D (mm) Operating Temperature Range (deg C) Material (metal hood)/Processing Weight (g) Color Shape Material RoHS Directive Fluid Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimension D (phi mm) Maximum Working Pressure (MPa) Effective Sectional Area (mm2) Compatible Tube Outer Diameter D (mm) Operating Temperature Range (deg C) Material (metal hood)/Processing Weight (g) Color Shape Material RoHS Directive Fluid Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
55.6 16 1.0 113.7 - 0 to 60 - 3.8 - - PBT (polybutylene terephthalate) Yu -   1PC 1 PIJ16 09148711 4.99 SGD
Shipped after 2018-07-02
- - 1 - - 0 to 60(No freezing) Brass (electroless nickel plated) - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PIJ10W 87915082 22.99 SGD
Shipped after 2018-07-02
- - 1 - - 0 to 60(No freezing) Brass (electroless nickel plated) - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PIJ16W 87915107 35.99 SGD
Shipped after 2018-06-28
- - 1 - 8 0 to 60(No freezing) Brass (electroless nickel plated) - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PIJ8W 87915134 19.99 SGD
In stock
- - 1 - - 0 to 60(No freezing) Brass (electroless nickel plated) - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PIJ12W 87915091 28.99 SGD
Shipped after 2018-07-02
- - 1 - 4 0 to 60(No freezing) Brass (electroless nickel plated) - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PIJ4W 87915116 15.99 SGD
Shipped after 2018-07-02
- - 1 - 6 0 to 60(No freezing) Brass (electroless nickel plated) - Resin body, open ring/light gray - Open ring / POM, resin body / PBT - -   1Bag(10PC) 1 PIJ6W 87915125 17.99 SGD
In stock
34.8 4 1.0 4.2 - 0 - 60 - 0.3 - Nipple - Available Air / water   1PC 1 PIJ4 09148666 1.99 SGD
In stock
38.2 6 1.0 11.2 - 0 - 60 - 0.6 - Nipple - Available Air / water   1PC 1 PIJ6 09148675 1.99 SGD
In stock
41.4 8 1.0 24.2 - 0 - 60 - 1 - Nipple - Available Air / water   1PC 1 PIJ8 09148684 2.99 SGD
In stock
46.2 10 1.0 37.1 - 0 - 60 - 1.7 - Nipple - Available Air / water   1PC 1 PIJ10 09148693 2.99 SGD
In stock
52.8 12 1.0 56 - 0 - 60 - 2.8 - Nipple - Available Air / water   1PC 1 PIJ12 09148702 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Used for co 2 addition to aquarium
5
From Japan
On 2018-05-09 18:04:44
There is also smooth insertion and leakage. I am satisfied with a firm product.
This review is about item#9148675.
CO2 addition in aquarium tank
5
From Japan
On 2017-09-17 15:58:10
Connection of pressure reducing valve, solenoid valve and union T You can connect firmly, as expected! It is a feeling. Until recently I cut the pressure-resistant tube short, but it seems to be easier to remove and install.
This review is about item#9148675.
Co addition equipment for connection
5
From Japan
On 2017-05-05 14:35:55
If you use it, the fixtures and instruments are fixed and it looks better as well.
This review is about item#9148675.
In order to bite the ball valve BVU 6 - 6 between the hose and the fitting
1
From Japan
On 2016-08-03 03:02:38
It is fairly solid and soft, and as this product is made by operating the ball valve, it seems that the airtightness of the joint is likely to be low. If it is this way it is reasonable price as a price?
This review is about item#9148675.
Speakon - used for ball valve connection
2
From Japan
On 2014-02-04 15:00:05
I do not know if it is bad, but the air leaks. Metal type is higher but recommended.
This review is about item#09148675.

Related Products