Buy more than* S$200* and get FREE SHIPPING

Partition Union P

4.60 (5)
Vacuum Pressure (kPa)
-100
Maximum Working Pressure (MPa)
1
...see all>
Product Options
ADD TO CART
Dimensions E (mm) Dimensions A (mm) Effective Sectional Area (mm2) RoHS Directive Operating Temperature Range (deg C) Dimensions P (mm) Weight (g) Material (metal hood)/Processing Compatible Tube Outer Diameter D (mm) Color Dimensions S (phi mm) Compatible Tube Outer Diameter D (inch) Screw Dimensions M Opposite Side H (mm) Dimension G(mm) Tubes Outside Diameter D (phi mm) Dimensions C (mm) Fluid Dimensions B (mm) Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions E (mm) Dimensions A (mm) Effective Sectional Area (mm2) RoHS Directive Operating Temperature Range (deg C) Dimensions P (mm) Weight (g) Material (metal hood)/Processing Compatible Tube Outer Diameter D (mm) Color Dimensions S (phi mm) Compatible Tube Outer Diameter D (inch) Screw Dimensions M Opposite Side H (mm) Dimension G(mm) Tubes Outside Diameter D (phi mm) Dimensions C (mm) Fluid Dimensions B (mm) Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13 19 39.6 Yu 0 to 60 17.5 23 - 10 - 27.5 - M20x2 24 6 10 20.9 AirWater 43 BulkheadunionP   1PC 1 PMP10 09449045 4.99 SGD
In stock
- - - - 0 to 60(No freezing) - - Brass (electroless nickel plated) 6 Resin body, open ring/light gray - - M14x1.5 - - - - - - -   1Bag(10PC) 1 PMP6W 87913147 34.99 SGD
Shipped after 2018-04-26
10.7 17 19.1 Yes 0 - 60 14.2 14 - 8 - 22 - M16x1.5 19 6 8 18.4 Air, Water 38.4 Bulkhead union P   1PC 1 PMP8 09148745 3.99 SGD
In stock
9.8 16 10.7 Yes 0 - 60 12.3 9.6 - 6 - 19 - M14x1.5 17 5 6 17 Air, Water 35.5 Bulkhead union P   1PC 1 PMP6 09148736 3.99 SGD
In stock
10.7 17 19.2 Yu 0 to 60(No freezing) 14.2 14 - - - 22 5/16 M16x1.5 19 6 - 18.4 - 38.4 -   1PC 1 PMP5/16 35311096 3.99 SGD
Shipped after 2018-04-26
13.2 22 47.6 Yu 0 to 60(No freezing) 21 32 - - - 31 - M24x2 27 6 - 23.6 - 48.4 -   1PC 1 PMP12 35311071 5.99 SGD
In stock
13 19 32.5 Yu 0 to 60(No freezing) 17.5 24 - - - 27.5 3/8 M20x2 24 6 - 20.9 - 43 -   1PC 1 PMP3/8 35311105 4.99 SGD
Shipped after 2018-05-01
9.8 16 13.2 Yu 0 to 60(No freezing) 12.3 9.5 - - - 19 1/4 M14x1.5 - 5 - 17 - 35.5 -   1PC 1 PMP1/4 35311087 3.99 SGD
In stock
9.2 13 4.2 Yu 0 to 60(No freezing) 10 6.8 - 4 - 16 - M12x1.5 - 5 - 14.9 - 31.4 -   1PC 1 PMP4 09148727 2.99 SGD
In stock
- - - - 0 to 60(No freezing) - - Brass (electroless nickel plated) - Resin body, open ring/light gray - - M20x2 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PMP10W 87913113 42.99 SGD
Shipped after 2018-05-01
- - - - 0 to 60(No freezing) - - Brass (electroless nickel plated) - Resin body, open ring/light gray - - M24x2 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PMP12W 87913122 55.99 SGD
Shipped after 2018-05-01
- - - - 0 to 60(No freezing) - - Brass (electroless nickel plated) 4 Resin body, open ring/light gray - - M12x1.5 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PMP4W 87913131 31.99 SGD
Shipped after 2018-05-01
- - - - 0 to 60(No freezing) - - Brass (electroless nickel plated) 8 Resin body, open ring/light gray - - M16x1.5 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PMP8W 87913156 40.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Used for ozone generator
5
From Japan
On 2018-01-29 16:16:31
Since the place to use is an ozone generator, it will degrade with ozone but 1 year can be used with plenty of time. It is purchased by exchange for deterioration this time.
This review is about item#9449045.
Used for connection of cooling pipe and hose
3
From Japan
On 2017-02-09 15:50:00
There is no problem in using it. However, it is unavoidable to be different after ordering the delivery date at the time of ordering. Also, it should arrive the next day after placing an order, but when Sunday comes in between you are wearing two days later. According to Mr. Sakawa, it seems that it is designated by Mr. Monotarou, but it is also a matter of traveling around 5 pm the next day.
This review is about item#9449045.
Piping
5
From Japan
On 2016-08-25 22:49:37
It is user-friendly and satisfying with price.
This review is about item#9148727.
Machine assembly
5
From Japan
On 2016-05-29 14:44:00
Cheap
This review is about item#87913147.
Fuel and air piping of jet engine radio control
5
From Japan
On 2015-04-07 19:31:51
It looks good and has good performance, and it is satisfactory for radio control. Somewhat worried is its durability to fuel because it is used outside the application
This review is about item#09148727.

Related Products