Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Speed Controller Free Type Meter Out

Caution
L1,L2,L3 dimension of taper screw type is reference dimensions after tightening screw.
Purpose
Connection between screw and tube
...see all
Product Options
ADD TO CART
Dimension L3 (mm) Form Fluid Dimension L2 (mm) Weight (g) 2014 TRUSCO Published Page Dimention X (mm) RoHS Directive Dimensions C (mm) Check Valve Operating Pressure (MPa) Dimensions B (mm) Compatible Cylinder Tube Inner Diameter (mm) TRUSCO Part Number Opposite Side H (mm) Dimensions E (mm) Material (metal hood)/Processing Specification Tubes Outside Diameter D (phi mm) Dimensions A (mm) Lock nut Dimensions P2 (phi mm) Dimension L1 (mm) Compatible Tube Outer Diameter D (mm) Dimensions P1 (phi mm) Control Method Stamp Dimension r (mm) Operating Pressure Range (MPa) Compatible Screw Dimensions Y (mm) Operating Temperature Range (deg C) Compatible Tube Outer Diameter D (inch) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension L3 (mm) Form Fluid Dimension L2 (mm) Weight (g) 2014 TRUSCO Published Page Dimention X (mm) RoHS Directive Dimensions C (mm) Check Valve Operating Pressure (MPa) Dimensions B (mm) Compatible Cylinder Tube Inner Diameter (mm) TRUSCO Part Number Opposite Side H (mm) Dimensions E (mm) Material (metal hood)/Processing Specification Tubes Outside Diameter D (phi mm) Dimensions A (mm) Lock nut Dimensions P2 (phi mm) Dimension L1 (mm) Compatible Tube Outer Diameter D (mm) Dimensions P1 (phi mm) Control Method Stamp Dimension r (mm) Operating Pressure Range (MPa) Compatible Screw Dimensions Y (mm) Operating Temperature Range (deg C) Compatible Tube Outer Diameter D (inch) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22.7 Free - 6.6 7 - 7.8 Yu 11 0.05 MAX/29.2 MIN/26.5 - - 8 10 - With metric thread and gasket 3 2.5 - 9.8 MAX/26.7 MIN/24 - 8 Meter out - M3x0.5 0 to 0.9 - 9.8 0 to 60 -   1PC 1 JSS3-M3A 10411107 14.25 SGD
In stock
43.3 Free - 15.6 68 1-1419 13.8 Yu 18.1 0.05 MAX/53.7 MIN/46.5 - 290-7992 19 20 - Taper screw for pipe: Sealock processing 8 13.2 - 22 MAX/47.3 MIN/40.1 - 14.5 Meter out - R3/8 0 to 0.9 - - 0 to 60 -   1PC 1 JSS8-03A 09981194 19.94 SGD
Shipped after 2017-05-08
49.3 Free - 15.6 74 1-1419 19.8 Yu 23.4 0.05 MAX/53.7 MIN/46.5 - 290-8026 19 21 - Taper screw for pipe: Sealock processing - 13.2 - 22 MAX/47.3 MIN/40.1 - 21 Meter out - R3/8 0 to 0.9 - - 0 to 60 -   1PC 1 JSS12-03A 10411186 21.41 SGD
Shipped after 2017-05-08
22.7 Free - 6.6 6.5 - 7.8 Yu 11 0.05 MAX/29.2 MIN/26.5 - 290-7917 8 10 - With metric thread and gasket 4 2.5 - 9.8 MAX/26.7 MIN/24 - 8 Meter out - M3x0.5 0 to 0.9 - 9.8 0 to 60 -   1PC 1 JSS4-M3A 10410985 14.25 SGD
In stock
22.8 Free - 6.7 7.7 - 7.8 Yu 11 0.05 MAX/29.7 MIN/27 - - 8 10 - With metric thread and gasket 4 2.9 - 9.8 MAX/26.8 MIN/24.1 - 8 Meter in - M5x0.8 0 to 0.9 - 9.8 0 to 60 -   1PC 1 JSS4-M5B 35313695 9.72 SGD
Shipped after 2017-05-08
37.6 Free - 11.9 39 - 13.8 Yu 18.1 0.05 MAX/47.8 MIN/41.4 - - - 17.5 - Taper screw for pipe: Sealock processing - 11.1 - 18.4 MAX/41.8 MIN/35.4 - 14.5 Meter out - R1/4 0 to 0.9 - - 0 to 60 5/16   1PC 1 JSS5/16-02A 35313677 16.61 SGD
Shipped after 2017-05-08
45.6 Free - 15.6 71 1-1419 16.8 Yu 20.2 0.05 MAX/53.7 MIN/46.5 - 290-8018 19 20.5 - Taper screw for pipe: Sealock processing - 13.2 - 22 MAX/47.3 MIN/40.1 - 17.5 Meter out - R3/8 0 to 0.9 - - 0 to 60 -   1PC 1 JSS10-03A 09148824 19.94 SGD
Shipped after 2017-05-08
29.4 Free - 11.9 35 1-1419 9.8 Yu 11.6 0.05 MAX/47.8 MIN/41.4 - 290-7968 - 14.7 - Taper screw for pipe: Sealock processing 6 11.1 - 18.4 MAX/41.8 MIN/35.4 - 10.5 Meter out - R1/4 0 to 0.9 - 11.8 0 to 60 -   1PC 1 JSS6-02A 09148781 13.71 SGD
In stock
45.6 Free - 15.6 70 - 16.8 Yu 20.2 0.05 MAX/53.7 MIN/46.5 - - 19 20.5 - Taper screw for pipe: Sealock processing - 13.2 - 22 MAX/47.3 MIN/40.1 - 17.5 Meter out - R3/8 0 to 0.9 - - 0 to 60 3/8   1PC 1 JSS3/8-03A 35313686 19.31 SGD
Shipped after 2017-05-08
53.2 Free - 18 110 1-1419 19.8 Yu 23.4 0.05 MAX/59.3 MIN/52.3 - 290-8034 24 25 - Taper screw for pipe: Sealock processing - 16 - 28 MAX/51.1 MIN/44.1 - 21 Meter out - R1/2 0 to 0.9 - - 0 to 60 -   1PC 1 JSS12-04A 09148833 22.63 SGD
Shipped after 2017-05-08
- - - - - - - - - 0.02 - max.phi16 - - - Brass (electroless nickel plated) Spring return specification - - White (primary color) - - 6 - Meter out A,B,AK,BK - 0.05 to 0.5 M5x0.8 - 0 to 60 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSS6-M5AK 87897957 10.28 SGD
Shipped after 2017-05-08
36.4 Free - 10.7 22 1-1419 13.8 Yu 18.1 0.05 MAX/40.7 MIN/34.4 - 290-7976 10 15.5 - Taper screw for pipe: Sealock processing 8 8 - 14.4 MAX/36.7 MIN/30.4 - 14.5 Meter out - R1/8 0 to 0.9 - - 0 to 60 -   1PC 1 JSS8-01A 09148797 13.53 SGD
In stock
26.8 Free Air 10.7 18 1-1419 7.8 Yes 11 0.05 MAX/40.7 MIN/34.4 - 290-7933 10 12.2 - Taper screw for pipe: Sealock processing 4 8 - 14.4 MAX/36.7 MIN/30.4 - 8 Meter out - R1/8 0 - 0.9 - 9.8 0 - 60 -   1PC 1 JSS4-01A 10411091 11.82 SGD
Shipped after 2017-05-08
- - - - - - - - - 0.05 - max.phi20 - - - Brass (electroless nickel plated) - - - White (primary color) - - 3.2 - Meter out A,B,AK,BK - 0.1 to 0.9 M5x0.8 - 0 to 60 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSS1/8-M5A 87897573 8.47 SGD
Shipped after 2017-05-08
- - - - - - - - - 0.05 - max.phi32 - - - Brass (electroless nickel plated) - - - White (primary color) - - 7.94 - Meter out A,B,AK,BK - 0.1 to 0.9 R1/8 - 0 to 60 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSS5/16-01A 87897826 12.99 SGD
Shipped after 2017-05-08
- - - - - - - - - 0.02 - max.phi32 - - - Brass (electroless nickel plated) Spring return specification - - White (primary color) - - 7.94 - Meter out A,B,AK,BK - 0.05 to 0.5 R1/8 - 0 to 60 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSS5/16-01AK 87897835 12.99 SGD
Shipped after 2017-05-08
- - - - - - - - - 0.05 - max.phi63 - - - Brass (electroless nickel plated) - - - White (primary color) - - 7.94 - Meter out A,B,AK,BK - 0.1 to 0.9 R3/8 - 0 to 60 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSS5/16-03A 87897896 18.02 SGD
Shipped after 2017-05-08
- - - - - - - - - 0.02 - max.phi40 - - - Brass (electroless nickel plated) Spring return specification - - White (primary color) - - 6 - Meter out A,B,AK,BK - 0.05 to 0.5 R1/4 - 0 to 60 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSS6-02AK 87897932 12.99 SGD
Shipped after 2017-05-08
- - - - - - - - - 0.02 - max.phi40 - - - Brass (electroless nickel plated) Spring return specification - - White (primary color) - - 8 - Meter out A,B,AK,BK - 0.05 to 0.5 R1/4 - 0 to 60 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSS8-02AK 87897993 13.97 SGD
Shipped after 2017-05-08
- - - - - - - - - 0.05 - max.phi32 - - - Brass (electroless nickel plated) - - - White (primary color) - - 6.35 - Meter out A,B,AK,BK - 0.1 to 0.9 R1/8 - 0 to 60 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSS1/4-01A 87897424 12.16 SGD
Shipped after 2017-05-08
- - - - - - - - - 0.02 - max.phi32 - - - Brass (electroless nickel plated) Spring return specification - - White (primary color) - - 6.35 - Meter out A,B,AK,BK - 0.05 to 0.5 R1/8 - 0 to 60 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSS1/4-01AK 87897433 12.16 SGD
Shipped after 2017-05-08
- - - - - - - - - 0.02 - max.phi40 - - - Brass (electroless nickel plated) Spring return specification - - White (primary color) - - 9.53 - Meter out A,B,AK,BK - 0.05 to 0.5 R1/4 - 0 to 60 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSS3/8-02AK 87897643 16.61 SGD
Shipped after 2017-05-08
- - - - - - - - - 0.02 - max.phi16 - - - Brass (electroless nickel plated) Spring return specification - - White (primary color) - - 3 - Meter out A,B,AK,BK - 0.05 to 0.5 M5x0.8 - 0 to 60 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSS3-M5AK 87897722 8.47 SGD
Shipped after 2017-05-08
- - - - - - - - - 0.02 - max.phi32 - - - Brass (electroless nickel plated) Spring return specification - - White (primary color) - - 4 - Meter out A,B,AK,BK - 0.05 to 0.5 R1/8 - 0 to 60 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSS4-01AK 87897756 11.28 SGD
Shipped after 2017-05-08
- - - - - - - - - 0.02 - max.phi40 - - - Brass (electroless nickel plated) Spring return specification - - White (primary color) - - 6.35 - Meter out A,B,AK,BK - 0.05 to 0.5 R1/4 - 0 to 60 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSS1/4-02AK 87897467 12.99 SGD
Shipped after 2017-05-08
- - - - - - - - - 0.05 - max.phi16 - - - Brass (electroless nickel plated) - - - White (primary color) - - 3.2 - Meter out A,B,AK,BK - 0.1 to 0.9 M3x0.5 - 0 to 60 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSS1/8-M3A 87897537 12.29 SGD
Shipped after 2017-05-08
- - - - - - - - - 0.02 - max.phi16 - - - Brass (electroless nickel plated) Spring return specification - - White (primary color) - - 3.2 - Meter out A,B,AK,BK - 0.05 to 0.5 M3x0.5 - 0 to 60 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSS1/8-M3AK 87897546 12.29 SGD
Shipped after 2017-05-08
- - - - - - - - - 0.02 - max.phi16 - - - Brass (electroless nickel plated) Spring return specification - - White (primary color) - - 3 - Meter out A,B,AK,BK - 0.05 to 0.5 M3x0.5 - 0 to 60 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSS3-M3AK 87897686 12.29 SGD
Shipped after 2017-05-08
- - - - - - - - - 0.02 - max.phi16 - - - Brass (electroless nickel plated) Spring return specification - - White (primary color) - - 4 - Meter out A,B,AK,BK - 0.05 to 0.5 M3x0.5 - 0 to 60 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSS4-M3AK 87897774 12.29 SGD
Shipped after 2017-05-08
- - - - - - - - - 0.02 - max.phi40 - - - Brass (electroless nickel plated) Spring return specification - - White (primary color) - - 7.94 - Meter out A,B,AK,BK - 0.05 to 0.5 R1/4 - 0 to 60 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSS5/16-02AK 87897862 13.97 SGD
Shipped after 2017-05-08
- - - - - - - - - 0.02 - max.phi16 - - - Brass (electroless nickel plated) Spring return specification - - White (primary color) - - 3.2 - Meter out A,B,AK,BK - 0.05 to 0.5 M5x0.8 - 0 to 60 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSS1/8-M5AK 87897582 8.47 SGD
Shipped after 2017-05-08
- - - - - - - - - 0.02 - max.phi16 - - - Brass (electroless nickel plated) Spring return specification - - White (primary color) - - 4 - Meter out A,B,AK,BK - 0.05 to 0.5 M5x0.8 - 0 to 60 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSS4-M5AK 87897801 8.47 SGD
Shipped after 2017-05-08
- - - - - - - - - 0.02 - max.phi32 - - - Brass (electroless nickel plated) Spring return specification - - White (primary color) - - 6 - Meter out A,B,AK,BK - 0.05 to 0.5 R1/8 - 0 to 60 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSS6-01AK 87897914 12.16 SGD
Shipped after 2017-05-08
- - - - - - - - - 0.02 - max.phi40 - - - Brass (electroless nickel plated) Spring return specification - - White (primary color) - - - - Meter out A,B,AK,BK - 0.05 to 0.5 R1/4 - 0 to 60 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSS10-02AK 87897616 16.61 SGD
Shipped after 2017-05-08
- - - - - - - - - 0.05 - max.phi20 - - - Brass (electroless nickel plated) - - - White (primary color) - - 3 - Meter out A,B,AK,BK - 0.1 to 0.9 M5x0.8 - 0 to 60 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSS3-M5A 87897713 8.47 SGD
In stock
- - - - - - - - - 0.02 - max.phi32 - - - Brass (electroless nickel plated) Spring return specification - - White (primary color) - - 8 - Meter out A,B,AK,BK - 0.05 to 0.5 R1/8 - 0 to 60 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSS8-01AK 87897975 12.99 SGD
Shipped after 2017-05-08
- - - - - - - - - 0.05 - max.phi20 - - - Brass (electroless nickel plated) - - - White (primary color) - - 6.35 - Meter out A,B,AK,BK - 0.1 to 0.9 M5x0.8 - 0 to 60 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSS1/4-M5A 87897494 10.28 SGD
Shipped after 2017-05-08
- - - - - - - - - 0.02 - max.phi20 - - - Brass (electroless nickel plated) Spring return specification - - White (primary color) - - 6.35 - Meter out A,B,AK,BK - 0.05 to 0.5 M5x0.8 - 0 to 60 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSS1/4-M5AK 87897503 10.28 SGD
Shipped after 2017-05-08
- - - - - - - - - 0.05 - max.phi40 - - - Brass (electroless nickel plated) - - - White (primary color) - - 9.53 - Meter out A,B,AK,BK - 0.1 to 0.9 R1/4 - 0 to 60 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSS3/8-02A 87897634 16.61 SGD
Shipped after 2017-05-08
34.9 Free - 11.9 37 - 11.8 Yu 17 0.05 MAX/47.8 MIN/41.4 - - - 17.5 - Taper screw for pipe: Sealock processing - 11.1 - 18.4 MAX/41.8 MIN/35.4 - 12.4 Meter out - R1/4 0 to 0.9 - - 0 to 60 1/4   1PC 1 JSS1/4-02A 35313661 13.97 SGD
Shipped after 2017-05-08
40.9 Free - 11.9 42 1-1419 16.8 Yu 20.2 0.05 MAX/47.8 MIN/41.4 - 290-8000 - 18 - Taper screw for pipe: Sealock processing - 11.1 - 18.4 MAX/41.8 MIN/35.4 - 17.5 Meter out - R1/4 0 to 0.9 - - 0 to 60 -   1PC 1 JSS10-02A 09148815 21.15 SGD
Shipped after 2017-05-08
22.8 Free - 6.7 7.7 1-1419 7.8 Yu 11 0.05 MAX/29.7 MIN/27 - 290-7925 8 10 - With metric thread and gasket 4 2.9 - 9.8 MAX/26.8 MIN/24.1 - 8 Meter out - M5x0.8 0 to 0.9 - 9.8 0 to 60 -   1PC 1 JSS4-M5A 09148754 9.07 SGD
In stock
24.2 Free Air 6.7 8.4 - 9.8 Available 11.6 0.05 MAX/29.7 MIN/27 - 290-7941 8 10.5 - With metric thread and gasket 6 2.9 - 9.8 MAX/26.8 MIN/24.1 - 10.5 Meter out - M5x0.8 0 - 0.9 - 11.8 0 - 60 -   1PC 1 JSS6-M5A 09148763 10.87 SGD
In stock
28.2 Free Air 10.7 18 - 9.8 Available 11.6 0.05 MAX/40.7 MIN/34.4 - 290-7950 10 12.7 - Taper screw for pipe: Sealock processing 6 8 - 14.4 MAX/36.7 MIN/30.4 - 10.5 Meter out - R1/8 0 - 0.9 - 11.8 0 - 60 -   1PC 1 JSS6-01A 09148772 12.81 SGD
In stock
37.6 Free Air 11.9 39 - 13.8 Available 18.1 0.05 MAX/47.8 MIN/41.4 - 290-7984 14 17.5 - Taper screw for pipe: Sealock processing 8 11.1 - 18.4 MAX/41.8 MIN/35.4 - 14.5 Meter out - R1/4 0 - 0.9 - - 0 - 60 -   1PC 1 JSS8-02A 09148806 13.97 SGD
In stock
ADD TO CART

Related Products