Buy more than* S$200* and get FREE SHIPPING

Speed Controller Union Straight Type

5.00 (5)
Purpose
Connection between tube and tube (same diameter)
Check Valve Operating Pressure (MPa)
0.05
...see all>
Product Options
ADD TO CART
Compatible Tube Outer Diameter D (mm) Tube Outside Diameter (phi mm) Stamp Dimensions C (mm) Working Pressure Range Dimensions B (mm) 2014 TRUSCO Published Page Dimensions E (mm) Dimensions F3 (mm) RoHS Directive Operating Pressure Range (MPa) Dimensions B3 (mm) Tubes Outside Diameter D (phi mm) Operating Temperature Range (deg C) Dimension B1 (mm) Dimensions P (mm) Form Fluid Dimension F2 (mm) Weight (g) TRUSCO Part Number Dimensions F1 (mm) Compatible Cylinder Tube Inner Diameter (mm) Dimensions B2 (mm) Material (metal hood)/Processing Dimension d (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Tube Outer Diameter D (mm) Tube Outside Diameter (phi mm) Stamp Dimensions C (mm) Working Pressure Range Dimensions B (mm) 2014 TRUSCO Published Page Dimensions E (mm) Dimensions F3 (mm) RoHS Directive Operating Pressure Range (MPa) Dimensions B3 (mm) Tubes Outside Diameter D (phi mm) Operating Temperature Range (deg C) Dimension B1 (mm) Dimensions P (mm) Form Fluid Dimension F2 (mm) Weight (g) TRUSCO Part Number Dimensions F1 (mm) Compatible Cylinder Tube Inner Diameter (mm) Dimensions B2 (mm) Material (metal hood)/Processing Dimension d (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 4 - 14.9 - (max)26.0,(min)23.6 1-1420 10.5 - Yu 0 to 0.9 - 4 0 to 60 - 10 Union Straight - 4.8 13 - 12.5 - 21 - 3.2   1PC 1 JSMU4 02020427 8.99 SGD
In stock
- 10 - 20.2 - (max)41.7,(min)38 1-1420 19.7 - Yu 0 to 0.9 - 10 0 to 60 - 18.2 Union Straight - 8.7 71 - 22 - 31.8 - 4.2   1PC 1 JSMU10 02020454 16.99 SGD
In stock
- 12 - 23.4 - (max)45.8,(min)42.1 1-1420 22.7 - Yu 0 to 0.9 - 12 0 to 60 - 21.2 Union Straight - 10.2 115 - 25.4 - 36.9 - 4.2   1PC 1 JSMU12 02020463 19.99 SGD
In stock
7.94 5/16 A,B,AK,BK 18.1 0.1 to 0.9MPa (max)35.9,(min)32.3 - 15.4 - - - - - 0 to 60 - 14.8 - - 7.2 25 - 18 max.phi32 28 Brass (electroless nickel plated) 3.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JSMU5/16 02020472 16.99 SGD
Shipped after 2018-01-23
- 6 - 17 - (max)31.6,(min)27.8 1-1420 13.1 - Yu 0 to 0.9 - 6 0 to 60 - 12.5 Union Straight - 6.2 29 - 14.5 - 24.4 - 3.2   1PC 1 JSMU6 02020436 11.99 SGD
In stock
- 8 - 18.1 - (max)35.9,(min)32.3 1-1420 15.4 - Yu 0 to 0.9 - 8 0 to 60 - 14.8 Union Straight - 7.2 43 - 18 - 28 - 3.2   1PC 1 JSMU8 02020445 13.99 SGD
In stock
- - - 14.9 - - - 11 6.5 Available 0 - 0.9 20.4 4 0 - 60 MAX/28.6 MIN/25.9 10.5 Union straight Air 6.5 13 290-7747 14 - 20.4 - 3.2   1PC 1 JSU4 09148842 -
Discontinued
[x]
- - - 16.9 - - - 15 11 Available 0 - 0.9 24.9 6 0 - 60 MAX/41.5 MIN/35.7 13 Union straight Air 8.5 29 290-7755 20 - 24.9 - 4.3   1PC 1 JSU6 09148851 -
Discontinued
[x]
- - - 18.4 - - - 18 12 Available 0 - 0.9 27.4 8 0 - 60 MAX/46 MIN/39.8 15 Union straight Air 9.5 43 290-7763 22 - 27.4 - 4.3   1PC 1 JSU8 09148867 -
Discontinued
[x]
- - - 20.7 - - - 21 12 Available 0 - 0.9 31.7 10 0 - 60 MAX/55.6 MIN/48 18 Union straight Air 11 71 290-7771 26 - 31.7 - 4.3   1PC 1 JSU10 09148876 -
Discontinued
[x]
- - - 23.4 - - - 28 16 Available 0 - 0.9 37.2 12 0 - 60 MAX/55.9 MIN/48.4 21 Union straight Air 13 115 290-7780 32 - 37.2 - 4.3   1PC 1 JSU12 09148885 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Machine Production
5
From Japan
On 2017-05-30 16:58:13
I bought it from the tool shop, but the delivered items were separated for the convenience of the time, so I will appreciate it because it reaches us on the next morning.
This review is about item#2020427.
Water grass cultivation
5
From Japan
On 2016-03-08 19:10:27
It is used for co2 addition. It can be set without problems.
This review is about item#02020436.
I use it to decompress from a very small compressor.
5
From Japan
On 2014-08-14 17:57:05
It works as desired.
This review is about item#09148851.
Water grass cultivation
5
From Japan
On 2014-08-09 20:13:29
It can be accurately added. You can manage with confidence.
This review is about item#09148851.
It is used for flow adjustment of air blow and suction pad piping in the confectionery manufacturing line.
5
From Japan
On 2012-12-08 10:40:24
Flow adjustment and lock knob are easy to rotate, and there are almost no troubles such as clogging even when using it in bad condition. Conscientious price is the best purchase reason.
This review is about item#09148851.

Related Products