Buy more than* S$200* and get FREE SHIPPING

Hand Valve Union Straight Three Way Valve

5.00 (9)
Vacuum Pressure (kPa)
-100
...see all>
Product Options
ADD TO CART
Dimension B1 (mm) TRUSCO Part Number Dimensions P2 (phi mm) Dimensions B2 (mm) Dimensions P1 (phi mm) Fluid Compatible Tube Outer Diameter D2 (mm) Effective Sectional Area (mm2) Compatible Tube Outer Diameter D1 (mm) Operating Pressure Range (MPa) Dimension F2 (mm) Valve Specification Dimensions F1 (mm) Operating Temperature Range (deg C) Valve Type Dimensions C2 (mm) Weight (g) Appearance Dimensions C1 (mm) Connection Diameter Dimensions E2(nm) RoHS Directive Dimensions E1(mm) Dimensions P3 (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension B1 (mm) TRUSCO Part Number Dimensions P2 (phi mm) Dimensions B2 (mm) Dimensions P1 (phi mm) Fluid Compatible Tube Outer Diameter D2 (mm) Effective Sectional Area (mm2) Compatible Tube Outer Diameter D1 (mm) Operating Pressure Range (MPa) Dimension F2 (mm) Valve Specification Dimensions F1 (mm) Operating Temperature Range (deg C) Valve Type Dimensions C2 (mm) Weight (g) Appearance Dimensions C1 (mm) Connection Diameter Dimensions E2(nm) RoHS Directive Dimensions E1(mm) Dimensions P3 (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - 0 to 0.9 - - - 0 to 60 3-way valve - - Light Gray - Input side: 12, the output side: 12 - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HV12-12W 87959837 19.15 SGD
Shipped after 2017-12-21
- - - - - - - - - 0 to 0.9 - - - 0 to 60 3-way valve - - Light Gray - Input side: 8, the output side: 6 - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HV8-6W 87959952 13.83 SGD
Shipped after 2017-12-21
- - - - - - - - - 0 to 0.9 - - - 0 to 60 3-way valve - - Light Gray - Input side: 8, the output side: 8 - - - -   1PC 1 HV8-8W 87959977 13.21 SGD
Shipped after 2017-12-21
- - - - - - - - - 0 to 0.9 - - - 0 to 60 3-way valve - - Standard color - Input side: 9.53, the output side: 9.53 - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HV3/8-3/8 87959846 15.10 SGD
Shipped after 2017-12-21
- - - - - - - - - 0 to 0.9 - - - 0 to 60 3-way valve - - Light Gray - Input side: 9.53, the output side: 9.53 - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HV3/8-3/8W 87959873 15.10 SGD
Shipped after 2017-12-21
- - - - - - - - - 0 to 0.9 - - - 0 to 60 3-way valve - - Standard color - Input side: 7.94, the output side: 7.94 - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HV5/16-5/16 87959907 14.05 SGD
Shipped after 2017-12-21
- - - - - - - - - 0 to 0.9 - - - 0 to 60 3-way valve - - Standard color - Input side: 6.35, the output side: 6.35 - - - -   1PC 1 HV1/4-1/4 87959742 12.37 SGD
In stock
- - - - - - - - - 0 to 0.9 - - - 0 to 60 3-way valve - - Light Gray - Input side: 10, the output side: 10 - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HV10-10W 87959794 17.89 SGD
Shipped after 2017-12-21
- - - - - - - - - 0 to 0.9 - - - 0 to 60 3-way valve - - Light Gray - Input side: 12, the output side: 10 - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HV12-10W 87959812 15.98 SGD
Shipped after 2017-12-21
- - - - - - - - - 0 to 0.9 - - - 0 to 60 3-way valve - - Light Gray - Input side: 4, the output side: 4 - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HV4-4W 87959891 12.81 SGD
Shipped after 2017-12-21
- - - - - - - - - 0 to 0.9 - - - 0 to 60 3-way valve - - Light Gray - The input side: 6, the output side: 6 - - - -   1PC 1 HV6-6W 87959934 12.22 SGD
In stock
- - - - - - - - - 0 to 0.9 - - - 0 to 60 3-way valve - - Light Gray - Input side: 6.35, the output side: 6.35 - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HV1/4-1/4W 87959776 13.01 SGD
Shipped after 2017-12-21
34.9 - 17.5 32.2 21 - - 17.5 - 0 to 0.9 11 3-way valve 24 0 to 60 - 20.2 48 - 23.4 - 41 Yu 21 19.5   1PC 1 HV12-10 10411606 15.98 SGD
Shipped after 2017-12-18
27.7 - 12.5 26.4 15 - 6 8.1 8 0 to 0.9 8 3-way valve 18 0 to 60 - 17 26 - 18.1 - 40.5 Yu 17 16.5   1PC 1 HV8-6 10411615 13.38 SGD
Shipped after 2017-12-21
25.8 290-7682 10 25.8 10 Air 4 3.4 4 0 - 0.9 8 Three -way valve 18 0 - 60 - 14.9 24 - 14.9 - 40.5 Available 17 16.5   1PC 1 HV4-4 09148894 12.18 SGD
In stock
26.4 290-7691 12.5 26.4 12.5 Air 6 7.2 6 0 - 0.9 8 Three -way valve 18 0 - 60 - 17 25 - 17 - 40.5 Available 17 16.5   1PC 1 HV6-6 09148903 12.37 SGD
In stock
27.7 290-7704 15 27.7 15 Air 8 8.7 8 0 - 0.9 8 Three way valve 18 0 - 60 - 18.1 28 - 18.1 - 40.5 Available 17 16.5   1PC 1 HV8-8 09148912 13.38 SGD
In stock
32.2 290-7712 17.5 32.2 17.5 Air 10 17.4 10 0 - 0.9 11 Three way valve 24 0 - 60 - 20.2 45 - 20.2 - 41 Available 21 19.5   1PC 1 HV10-10 09148921 14.39 SGD
In stock
34.9 290-7721 21 34.9 21 Air 12 18.1 12 0 - 0.9 11 Three -way valve 24 0 - 60 - 23.4 51 - 23.4 - 41 Available 21 19.5   1PC 1 HV12-12 09148937 15.41 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
9 Customer Reviews
The reviews are automatic translation.
It is used for residual pressure exhaust of equipment side of air compressor. I thought that it is a three-way valve, but this product intuitively understands opening and closing of the valve more easily.
5
From Japan
On 2017-11-29 15:16:49
Truly PISCO! . It is compact and easy to make. Satisfied.
This review is about item#9148937.
ON / OFF at hand of air equipment
5
From Japan
On 2017-09-12 09:35:50
The three-way valve is safe because the residual pressure will escape. There are also unstable things that cheap things do not turn well at all, so manufacturers are safe as well.
This review is about item#9148912.
Machine maintenance
5
From Japan
On 2017-04-20 17:13:59
It is cheap and easy to use. There are also cheaper, but since it is a maker item it can be trusted. I am selling it because it is hard to sell.
This review is about item#9148903.
For desiccator piping pressure reduction
5
From Japan
On 2016-08-18 09:45:36
As expected it is PISCO classic. It is easy to use.
This review is about item#9148903.
At the air inlet of equipment
5
From Japan
On 2016-05-06 12:42:39
It is convenient to keep it after all.
This review is about item#09148912.
Use it when opening pressure after 30 minutes of pressure injection
5
From Japan
On 2015-11-08 10:42:03
I used to insert and remove the coupler socket in the pressure cooker every day for 30 years, but by using this 3 way valve it is extremely easy to press fit force easily by just twisting the cock.
This review is about item#09148903.
Exchange due to air leakage due to deterioration of the same product in air piping
5
From Japan
On 2015-01-15 17:39:42
Used without problems with the same item
This review is about item#09148937.
Air piping
5
From Japan
On 2014-07-16 13:12:26
There is no air leakage, usability is also outstanding.
This review is about item#09148912.
Air wiring, desorption air vent
5
From Japan
On 2009-10-09 11:26:21
Since there is no leakage, I also use it for terminals.
This review is about item#09148937.

Related Products