Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Polyurethane Tube Blue

4.50 (2)
Vacuum Pressure (kPa)
-100
Color
Blue
...see all>
Product Options
ADD TO CART
Operating Temperature Range (deg C) Tube Inner Diameter (mm) Length (m) Tube Outside Diameter (phi mm) Minimum Mounting Radius (mm) RoHS Directive Material (Tubes) Tube Overall Length (m) Fluid Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Tube Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Temperature Range (deg C) Tube Inner Diameter (mm) Length (m) Tube Outside Diameter (phi mm) Minimum Mounting Radius (mm) RoHS Directive Material (Tubes) Tube Overall Length (m) Fluid Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Tube Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-15 to 60(No freezing) - 20 - - Yu Polyurethane 20 - 8 0.8(20deg C 65%RHtime) 3x2 - 1Roll 1 UB0320-20-BU 58155526 13.99 SGD
Shipped after 2018-06-25
-15 to 60(No freezing) - 20 - 90 Yu Polyurethane 20 - 60 0.8(20deg C 65%RHtime) 16x11 - 1Roll 1 UB1611-20-BU 58155641 169.99 SGD
Shipped after 2018-06-26
-15 To 60 (antifreeze) - 20 - 45 Yes Polyurethane 20 Air, water 30 0.8 (at the time of 20 degree C 65% RH) 12 x 8 - 1Roll 1 UB1280-20-BU 09149095 90.99 SGD
Shipped after 2018-06-25
(Antifreeze)-15to60 - 20 - 15 Yu Polyurethane 20 Air,water 10 (RHduring20degC65%)0.8 4x2.5 - 1Roll 1 UB0425-20-BU 09149052 14.99 SGD
Shipped after 2018-06-25
(Antifreeze)-15to60 - 20 - 30 Yu Polyurethane 20 Air,water 20 (RHduring20degC65%)0.8 10x6.5 - 1Roll 1 UB1065-20-BU 09149086 70.99 SGD
Shipped after 2018-06-25
-15 to 60(No freezing) 2.5 100 4 - - - 100 - - 0.8(20deg C 65%RHtime) 4x2.5 Blue 1Roll 1 UB0425-100-BU 87963723 65.99 SGD
Shipped after 2018-06-26
-15 to 60 (no-freeze) - 20 - - - - - Air, water 15 0.8 (20 degree C AT 65% RH) 6x4 - 1Roll 1 UB0640-20-BU 09149061 26.99 SGD
Shipped after 2018-06-25
-15-60 (Antifreeze) - 20 - - - - - Air, water 15 0.8 (20 degree C AT 65% RH) 8x5 - 1Roll 1 UB0850-20-BU 09149077 47.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Protection of motorcycle spokes
4
From Japan
On 2017-03-18 00:09:54
It is different from the original use, but it is used to protect motorcycle spokes. Recently I have spokeskin as spear. It is made of polyurethane, it is easy to process, and it is inexpensive, so it is good as it can make a lot.
This review is about item#9149061.
Change of circuit for pneumatic device control
5
From Japan
On 2017-01-18 08:46:42
I was able to repair the machine that cracked or became stiff with hose which became stiff
This review is about item#09149052.

Related Products