Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Polyurethane Tube Transparence

4.57 (7)
Vacuum Pressure (kPa)
-100
Overall Length (m)
20
Length (m)
20
...see all>
Product Options
ADD TO CART
Thickness (mm) Inner Diameter (phi mm) TRUSCO Part Number Fluid Minimum Bending Radius (mm) Maximum Working Pressure (MPa) RoHS Directive Outside Diameter x Inside Diameter (phi mm) 2014 TRUSCO Published Page Operating Temperature Range (deg C) Minimum Mounting Radius (mm) Weight (g) Fluid Temperature (Degree C) Color Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Inner Diameter (phi mm) TRUSCO Part Number Fluid Minimum Bending Radius (mm) Maximum Working Pressure (MPa) RoHS Directive Outside Diameter x Inside Diameter (phi mm) 2014 TRUSCO Published Page Operating Temperature Range (deg C) Minimum Mounting Radius (mm) Weight (g) Fluid Temperature (Degree C) Color Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.5 11 378-3359 - 60 0.8(20deg C 65%RHtime) - 16x11 1-1332 -15 to 60(No freezing) 90 2560 -15 to 60(No freezing) Transparent 16 1Roll 1 UB1611-20-C 39491566 169.99 SGD
In stock
- - - Air,water 8 (RHduring20degC65%)0.8 Yu 3x2 - (Antifreeze)-15to60 - 140 - Transparency - 1Roll 1 UB0320-20-C 58155517 13.99 SGD
In stock
- - - Air, water 10 0.8 (20 degree C AT 65% RH) - 4x2.5 - -15-60 (Antifreeze) - 180 - Transparent - 1Roll 1 UB0425-20-C 09149104 14.99 SGD
In stock
- - - Air, water 15 0.8 (20 degree C AT 65% RH) - 6x4 - -15-60 (Antifreeze) - 380 - Transparent - 1Roll 1 UB0640-20-C 09149113 22.99 SGD
In stock
- - - Air, water 15 0.8 (20 degree C AT 65% RH) - 8x5 - -15 to 60 (no-freeze) - 720 - Transparent - 1Roll 1 UB0850-20-C 09149122 45.99 SGD
In stock
- - - Air, water 20 0.8 (20 degree C AT 65% RH) - 10x6.5 - -15-60 (Antifreeze) - 1080 - Transparent - 1Roll 1 UB1065-20-C 09149131 67.99 SGD
In stock
- - 378-3324 Air, water 30 0.8 (20 degree C AT 65% RH) - 12x8 - -15 to 60 (no-freeze) - 1480 - Transparent - 1Roll 1 UB1280-20-C 09149147 91.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Model shaped item
4
From Japan
On 2018-03-06 15:23:07
It is better to have detailed raw material notation. Polyurethane has ether type and ester type. There are times when the assumption of work changes depending on the difference.
This review is about item#58155517.
For spot welder cooling water
5
From Japan
On 2018-03-02 16:28:20
Although I purchased it with the Monotaro brand before, because the wall thickness is thin, I felt soft and I inserted it with one touch of Pisco, it seemed that the size was a bit small, it got lightly coming out, even if it got in, it got leaked from the fitting with water leakage , It expanded due to heat. I still have to buy it with Pisco's brand and I have to purchase.
This review is about item#9149122.
Nitrogen gas routing
5
From Japan
On 2018-02-06 16:58:35
In the room the transparent one is more noticeable than black, so the aesthetics are good.
This review is about item#9149131.
Mold cooling
5
From Japan
On 2017-09-19 10:17:56
It is a transparent hose so it is convenient to see the state of the medium and passage.
This review is about item#9149131.
RC airplane
5
From Japan
On 2016-08-31 11:08:33
I purchase regularly, but I use it without any problem.
This review is about item#58155517.
Carbonation piping
3
From Japan
On 2016-08-11 21:55:18
Because it was a bit hard it should have been 3 mm or 4 mm.
This review is about item#9149113.
Plumbing of mold
5
From Japan
On 2013-06-16 23:43:21
I use cold water, hot water, air for the medium, but there is no problem at all. It is transparent and it is good to be able to check inside the hose.
This review is about item#09149131.

Related Products