Buy more than* S$200* and get FREE SHIPPING

Polyurethane Tube Transparent Blue

5.00 (1)
Vacuum Pressure (kPa)
-100
Length (m)
20
...see all>
Product Options
ADD TO CART
Fluid Minimum Bending Radius (mm) RoHS Directive Maximum Working Pressure (MPa) 2014 TRUSCO Published Page Operating Temperature Range (deg C) Minimum Mounting Radius (mm) Color Tube Inner Diameter (mm) TRUSCO Part Number Tube Outside Diameter (phi mm) Thickness (mm) Weight (g) Material Outside Diameter x Inside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Minimum Bending Radius (mm) RoHS Directive Maximum Working Pressure (MPa) 2014 TRUSCO Published Page Operating Temperature Range (deg C) Minimum Mounting Radius (mm) Color Tube Inner Diameter (mm) TRUSCO Part Number Tube Outside Diameter (phi mm) Thickness (mm) Weight (g) Material Outside Diameter x Inside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Air,water 20 - (RHduring20degC65%)0.8 1-1332 (Antifreeze)-15to60 30 Transparent blue phi6.5 378-3278 phi10 1.75 1080 TPU(thermoplasticpolyurethane) 10x6.5 1Roll 1 UB1065-20-CB 09149183 71.99 SGD
In stock
- 8 Yu 0.8(20deg C 65%RHtime) - -15 to 60(No freezing) - TransparentBlue - - - - - - 3x2 1Roll 1 UB0320-20-CB 58155535 15.99 SGD
Shipped after 2018-01-26
Air, water 10 - 0.8 (20 degree C AT 65% RH) - -15 to 60 (no-freeze) - Transparent blue - 378-3090 - - - - - 1Roll 1 UB0425-20-CB 09149156 14.99 SGD
In stock
Air, water 15 - 0.8 (20 degree C AT 65% RH) - -15-60 (Antifreeze) - Transparent blue - 378-3154 - - - - 6x4 1Roll 1 UB0640-20-CB 09149165 23.99 SGD
In stock
Air, water 15 - 0.8 (20 degree C AT 65% RH) - -15-60 (Antifreeze) - Transparent blue - - - - - - 8x5 1Roll 1 UB0850-20-CB 09149174 46.99 SGD
In stock
Air, water 30 - 0.8 (20 degree C AT 65% RH) - -15-60 (Antifreeze) - Transparent blue - - - - - - 12x8 1Roll 1 UB1280-20-CB 09149192 89.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Paint with a spray gun
5
From Japan
On 2015-10-30 16:41:04
It is easy to paint because the hose is supple. The thing with the reinforcement net with the socket was quick to deteriorate, so this time we made it to the urethane tube we are using for piping.
This review is about item#09149174.

Related Products