Buy more than* S$200* and get FREE SHIPPING

20 M of Nylon Tube Black

4.25 (8)
Vacuum Pressure (kPa)
-100
Fluid
Air, water
Maximum Working Pressure (MPa)
1.5 (when 20 deg C 65%RH)
Length (m)
20
Color
Black
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Tube Inner Diameter (mm) Tube Outside Diameter (phi mm) Minimum Bending Radius (mm) Outside Diameter x Inside Diameter (phi mm) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Tube Inner Diameter (mm) Tube Outside Diameter (phi mm) Minimum Bending Radius (mm) Outside Diameter x Inside Diameter (phi mm) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
378-1305 2.5 4 10 4x2.5 -15-90 (no freeze) 1Roll 1 NA0425-20-B 09149201 13.99 SGD
In stock
378-1321 4 6 15 6x4 -15-90 (no freeze) 1Roll 1 NA0640-20-B 09149217 23.99 SGD
In stock
378-1348 6 8 24 8x6 -15-90 (Antifreeze) 1Roll 1 NA0860-20-B 09149226 33.99 SGD
In stock
378-1364 7.5 10 30 10x7.5 -15-90 (Antifreeze) 1Roll 1 NA1075-20-B 09149235 51.99 SGD
In stock
- 9 12 36 12x9 -15-90 (Antifreeze) 1Roll 1 NA1290-20-B 09149244 73.99 SGD
In stock
378-1399 13 16 80 16x13 -15-90 (Antifreeze) 1Roll 1 NA1613-20-B 09149253 149.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Used for air suspension piping
5
From Japan
On 2017-11-11 18:08:22
Regardless of the price, it is reliable for its purpose. I want a little pressure resistance.
This review is about item#9149217.
maintenance
3
From Japan
On 2017-08-17 10:19:35
I use it satisfactorily with well-made items. I will also purchase it.
This review is about item#9149244.
As a compressor hose
5
From Japan
On 2017-07-31 19:48:55
The machine is old, the tube with the outer shape 8 mm and the inner diameter 5 mm is also available to general machine shop, but the thing with the inner diameter of 6 mm could not be obtained in the middle I am saved because I got this product.
This review is about item#9149226.
Machine maintenance
4
From Japan
On 2016-08-26 18:34:29
I am satisfied with the cheap shipping fee if I am satisfied with the early correspondence
This review is about item#9149244.
Factory air piping
5
From Japan
On 2015-08-11 16:44:39
The air tool's operation stabilized by exchanging it with this item with a large inside diameter.
This review is about item#09149235.
Factory air piping
3
From Japan
On 2014-07-16 13:23:42
I want a little more flexibility, some places broke during plumbing work.
This review is about item#09149226.
Maintenance of aged facilities
4
From Japan
On 2014-02-23 18:08:03
This price is satisfied with this price.
This review is about item#09149217.
Water supply relation
5
From Japan
On 2013-04-01 19:12:05
I could not say the price at all, but I felt it was quick and convenient to receive it at the next day after ordering. There is no problem in quality.
This review is about item#09149235.

Related Products