Buy more than* S$200* and get FREE SHIPPING

Nylon Tube Black 100m

5.00 (1)
Vacuum Pressure (kPa)
-100
Color
Black
...see all>
Product Options
ADD TO CART
Outside Diameter x Inside Diameter (phi mm) Operating Temperature Range (deg C) Length (m) Tube Overall Length (m) Weight (g) Fluid Material Minimum Bending Radius (mm) TRUSCO Part Number 2014 TRUSCO Published Page Tube Inner Diameter (mm) Tube Outside Diameter (phi mm) Maximum Working Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter x Inside Diameter (phi mm) Operating Temperature Range (deg C) Length (m) Tube Overall Length (m) Weight (g) Fluid Material Minimum Bending Radius (mm) TRUSCO Part Number 2014 TRUSCO Published Page Tube Inner Diameter (mm) Tube Outside Diameter (phi mm) Maximum Working Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6x4.0 (Antifreeze) 60 -15 - - 100 1700 Air, water - 15 - - 4 6 (RH during 20deg C 65%) 1.5 1Roll 1 NA0640-100-B 09149271 109.99 SGD
In stock
8x6.0 (Antifreeze)-15to60 100 100 2300 Air,water PA12(nylon) 24 378-1330 1-1337 6 8 (RHduring20degC65%)1.5 1Roll 1 NA0860-100-B 09149287 159.99 SGD
In stock
12x9.0 -15 to 60(No freezing) 100 - 5200 - PA12 (nylon) 36 378-1372 1-1337 9.0 - 1.5(20deg C 65%RHtime) 1Roll 1 NA1290-100-B 09149305 369.99 SGD
In stock
4x2.5 -15 to 60(No freezing) 100 - 900 - PA12 (nylon) - 378-1291 1-1337 2.5 4 1.5(20deg C 65%RHtime) 1Roll 1 NA0425-100-B 09149262 66.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For instrumentation equipment operation air supply
5
From Japan
On 2014-09-06 09:11:52
There is no problem in terms of use, but quite a length is necessary, so saving a bit if it is cheaper.
This review is about item#09149271.

Related Products