Buy more than* S$200* and get FREE SHIPPING

Soft Nylon Tube Black

Vacuum Pressure (kPa)
-100
Length (m)
20
Color
Black
...see all
Product Options
ADD TO CART
Fluid TRUSCO Part Number Tube Inner Diameter (mm) Tube Outside Diameter (phi mm) Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid TRUSCO Part Number Tube Inner Diameter (mm) Tube Outside Diameter (phi mm) Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 2.5 4 9 1.0(20deg C 65%RHtime) 4x2.5 -15 to 90(No freezing) 1Roll 1 NB0425-20-B 09149314 16.55 SGD
In stock
- - 9 - 34 1.0(20deg C 65%RHtime) 12x9 -15 to 90(No freezing) 1Roll 1 NB1290-20-B 09149357 83.18 SGD
Shipped after 2017-01-24
Air, water, thermal oil - 6 8 25 (RH during 20deg C 65%) 1.0 8x6 (Antifreeze) 90 -15 - 1Roll 1 NB0860-20-B 09149332 35.72 SGD
In stock
Air, water, thermal oil 378-1461 4 6 14 1.0 (20 degreeC AT 65% RH) 6x4 -15-90 (Antifreeze) 1Roll 1 NB0640-20-B 09149323 25.29 SGD
In stock
Air, water, thermal oil 378-1542 7.5 10 30 1.0 (20 degreeC AT 65% RH) 10x7.5 -15-90 (Antifreeze) 1Roll 1 NB1075-20-B 09149341 54.06 SGD
In stock
ADD TO CART

Related Products