Buy more than* S$200* and get FREE SHIPPING

Soft Nylon Tube Creamy White

Vacuum Pressure (kPa)
-100
Overall Length (m)
20
Length (m)
20
Color
Milk white
...see all
Product Options
ADD TO CART
Outside Diameter x Inside Diameter (phi mm) Inner Diameter (phi mm) Operating Temperature Range (deg C) Weight (g) Minimum Mounting Radius (mm) Tube Inner Diameter (mm) Fluid Tube Outside Diameter (phi mm) Minimum Bending Radius (mm) Outer Diameter (phi mm) Maximum Working Pressure (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter x Inside Diameter (phi mm) Inner Diameter (phi mm) Operating Temperature Range (deg C) Weight (g) Minimum Mounting Radius (mm) Tube Inner Diameter (mm) Fluid Tube Outside Diameter (phi mm) Minimum Bending Radius (mm) Outer Diameter (phi mm) Maximum Working Pressure (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6x4 4.0 -15-90 (Antifreeze) 340 21 4 Air, water, thermal oil 6 14 6 1.0 (20 degreeC AT 65% RH) *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 NB0640-20-W 09149375 -
Discontinued
[x]
10x7.5 7.5 -15-90 (no freeze) 720 42 7.5 Air, water, heat-medium oil 10 30 10 1.0 (20degreeC AT 65% RH)   1Roll 1 NB1075-20-W 09149393 55.39 SGD
In stock
ADD TO CART

Related Products