Buy more than* S$200* and get FREE SHIPPING

PP Tape P30 For Packing

4.63 (19)
Adhesive Force (N/25mm)
3.7 or more
Adhesive Force (N/20mm)
3.7 or more
Tensile Strength (N/25mm)
87.5 or more
Tape Thickness (mm)
0.052
Extensibility (%)
100 or more
Tape Length (m)
50
Base Material
OPP
Tape Width (mm)
48
...see all
Product Options
ADD TO CART
Core Material Adhesive Power (N/10mm) Weight (g) Deployment Force (N/25mm) Adhesive Type Color TRUSCO Part Number Specification Tensile Strength (N/10mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Core Material Adhesive Power (N/10mm) Weight (g) Deployment Force (N/25mm) Adhesive Type Color TRUSCO Part Number Specification Tensile Strength (N/10mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Recycled paper 3.4 455 4.08 below Acrylic - Clear 404-4240 - 50 1Pack(3Roll) 1 P30ST33 48899462 -
Discontinued
[x]
- - - 4.08 or less Acrylic system Only tape Transparent 287-5349 Only tape - 1PC 1 P30ST31 09150145 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 14
4 star 4
3 star 0
2 star 1
1 star 0
Review Rating: 4.63
19 Customer Reviews
The reviews are automatic translation.
packing
5
From Japan
On 2017-03-20 18:18:02
I think that it is suitable for packing a little gathering of PP tape.
This review is about item#48899462.
Packing of luggage
4
From Japan
On 2016-12-19 15:35:00
Those of one by one packaging Out of print? Or it became, I tried to packaging only no orders here of three. Adhesion of the adhesive portion of the tape side was a concern, but not the same as those of the individual package, it did not bother me at all. We want to use in the future.
This review is about item#48899462.
When packing in cardboard
4
From Japan
On 2016-12-08 19:26:11
Including other things, several kinds, but I tried to use thickness, adhesion, we have been satisfied, including the strength. If price is a little more cheaper It should be noted that although good I.
This review is about item#48899462.
Packing of goods
2
From Japan
On 2016-12-01 20:43:03
It is a commodity that those who improved difficult to easy-to-use expired think good
This review is about item#48899462.
Commodity packing
5
From Japan
On 2016-10-19 12:21:17
Although products in adhesive force purchased the past there were also weak ones, the adhesive force is just good.
This review is about item#48899462.
Factory packing
5
From Japan
On 2016-08-19 13:10:47
Tensile strength, without perfect adhesion. There used sense of security.
This review is about item#48899462.
When packing work
4
From Japan
On 2016-04-28 11:12:00
Since there is adhesive force also has good thickness compared with Momotaro commodity we repeat purchase, but you have other also looking for a little more because the adhesive force want
This review is about item#48899462.
packing
5
From Japan
On 2016-03-15 16:44:31
Film there is a tension, easy to use. Glue is not even or become confused about the scissors. A result, the feeling that you have obtained about 3m from inexpensive but somewhat expensive. In this price range was good most feeling ever.
This review is about item#48899462.
Provisional assembly, etc.
5
From Japan
On 2016-03-14 04:08:17
Convenient because there is a contact adhesive force
This review is about item#48899462.
Packing shipping work
5
From Japan
On 2016-02-25 18:05:35
Easy-to-use and can be firmly packing.
This review is about item#48899462.

Related Products