Buy more than* S$200* and get FREE SHIPPING

Power Polisher

4.67 (6)
Rotation Number min-1[r.p.m]
600 - 2000
Cord Length (m)
5 (2-core)
Power Consumption (W)
1010
Power (V)
Single-phase 100
Current (A)
10.6
Weight (kg)
2.2
...see all
Product Options
ADD TO CART
Mounting Shaft Dimensions (Diameter (Screw Pitch) x Length L)(mm) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Shaft Dimensions (Diameter (Screw Pitch) x Length L)(mm) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16(2.0)x20 180 1PC 1 SP18VB 09150337 282.95 SGD
In stock
12(1.75)x24 125 1PC 1 SP13V 09150321 282.95 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Cleaning of the company car
5
From Japan
On 2016-11-14 21:17:39
I bought the cleaning of the end of the year of the company car. Since Hitachi safe to use. Body is a little heavy, but you can not return to the hand I use this if you are stable.
This review is about item#9150337.
Compound polishing of body
4
From Japan
On 2016-02-06 18:05:29
Without any lack of power, but a little heavy, no problem
This review is about item#09150337.
Car polish mirror finish
5
From Japan
On 2015-10-10 14:43:59
Is a little heavy feeling but power is Mawari not lose at low speed.
This review is about item#09150321.
Used car finish
5
From Japan
On 2015-02-24 09:51:32
Finely rotation can be adjusted good usability. Also, go early is very work in the powerful. Weight balance is very good, I like.
This review is about item#09150337.
Shine
4
From Japan
On 2013-04-06 14:18:20
Than expected, heavy to be. If you use, how you get used to!
This review is about item#09150337.
We are using, such as to polish after paint
5
From Japan
On 2013-03-09 18:22:17
It heavy in Hitachi polisher until now neither in the electronic control. Now the is very easy to use is a good
This review is about item#09150337.

Related Products