Buy more than* S$200* and get FREE SHIPPING

Taper Female Screw for Silencer Tube

4.67 (3)
RoHS Directive
Available
Fluid
Air
Operating Pressure Range (MPa)
0 - 0.9
Operating Temperature Range (deg C)
0 - 60
Shape
Silencer
...see all>
Product Options
ADD TO CART
Silence Effect (dB) Dimensions B (mm) Dimensions A (mm) Effective Sectional Area (mm2) Dimension H (mm) Dimensions L (mm) Opposite Side H (mm) Weight (g) Dimensions P2 (phi mm) Dimensions P1 (phi mm) Mounting Size Dimension G(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Silence Effect (dB) Dimensions B (mm) Dimensions A (mm) Effective Sectional Area (mm2) Dimension H (mm) Dimensions L (mm) Opposite Side H (mm) Weight (g) Dimensions P2 (phi mm) Dimensions P1 (phi mm) Mounting Size Dimension G(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 28.2 6 12 - 22.2 - 2.3 15 15.5 Rc1/8 G1/8 1PC 1 SR01 09149515 3.99 SGD
In stock
30 38.2 8 18 - 30.2 - 3.9 17 17.5 Rc1/4 G1/4 1PC 1 SR02 09149524 4.99 SGD
In stock
20 58 10 62 24 48 - 12 24 - Rc3/8 G3/8 1PC 1 SR03 09149533 5.99 SGD
In stock
25 66 12 78 27 54 - 15 26 - Rc1/2 G1/2 1PC 1 SR04 09149542 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Pressurizing of air compressor
4
From Japan
On 2015-11-20 16:53:19
I bought it without much expectation, but it had more than 10 dB effect.
This review is about item#09149542.
Screw compressor air purge
5
From Japan
On 2015-08-19 00:03:41
Although I write another person, we also purchased multiple items and tested, but this item is superior in muffling performance overwhelmingly. Although it is a price difference of about 100 yen, I was excused that the sound deadening performance so far is different here. I am very satisfied.
This review is about item#09149524.
Drain muffling of subtank
5
From Japan
On 2015-03-03 22:02:24
Purchased several items including cheap ones with good products and good reputation. I tried it and it is better to use the noise effect. I felt the difference clearly with a slight price difference. Goods to be evaluated more.
This review is about item#09149524.

Related Products