The reviews are automatic translation.
Used when connecting hose and coupler during carbonated water production
From Japan
On 2017-11-29 15:14:06
It is used to connect carbonic acid gas hose, but when you use insert ring, the connection mouth becomes firm.
To connect a silicon tube to a one-touch fitting
From Japan
On 2017-05-05 14:34:51
In my case water leaked. I tried another company 's tube besides the leaked tube, but it was useless.
Air piping
From Japan
On 2017-01-19 22:59:15
Installation is also cool quality feeling. Also, by installing this I feel that the lock is definitely stopped.
Used for vacuum hose
From Japan
On 2016-10-29 20:25:34
I use it for vacuum equipment PISCO connection part I am saved because I can buy it in 1 piece unit
Pneumatic device
From Japan
On 2016-10-24 10:11:48
Used for soft nylon tubing, one-touch fittings. If you do not use this, you buy the tube as it leaks when you bend it. Even when bent it did not leak out.
Maintenance of machine hoses
From Japan
On 2016-08-30 23:09:51
Price satisfied with goods that can be used with confidence.
For pumping low pressure oil by machine work
From Japan
On 2016-08-06 13:15:45
Before using this, I cut the hose of φ4 short to the φ6 hose. I inserted it while rotating with oil. It is effective to prevent the occurrence of leakage at the connecting part due to weight when passing liquid. It is also suitable for use at 0.1 MPa or less. (Ultra low pressure)
Use for Pisco's soft polyurethane tube
From Japan
On 2016-02-13 17:06:53
The fitting is pretty tight and probably can not easily come out, so it would be better to think that you can not use it after inserting it in and out.
Soda carbonate
From Japan
On 2016-01-22 07:31:45
In order to make carbonated soda at home I was searching for the above mentioned hardware and several kinds of materials on this site including price and price but I was able to purchase it here and it was able to make soda on that day arrived, hard work I am satisfied.
Making carbonated water with Midbon
From Japan
On 2015-07-19 01:21:06
Since it will not be removed after installation, I do not know if it is useful any more, but because it is easy to use it was used for reinforcement.