Buy more than* S$200* and get FREE SHIPPING

Union Elbow

5.00 (7)
Purpose
Connection between tube and tube (same diameter)
Vacuum Pressure (kPa)
-100
...see all>
Product Options
ADD TO CART
Weight (g) Dimensions P (mm) Shape Compatible Tube Outer Diameter D (mm) Fluid TRUSCO Part Number Dimension d (phi mm) Dimensions C (mm) Dimensions E (mm) Dimension F (mm) Maximum Working Pressure (MPa) Material (metal hood)/Processing Effective Sectional Area (mm2) Color Operating Temperature Range (deg C) RoHS Directive Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Dimensions P (mm) Shape Compatible Tube Outer Diameter D (mm) Fluid TRUSCO Part Number Dimension d (phi mm) Dimensions C (mm) Dimensions E (mm) Dimension F (mm) Maximum Working Pressure (MPa) Material (metal hood)/Processing Effective Sectional Area (mm2) Color Operating Temperature Range (deg C) RoHS Directive Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Union elbow 12 Air,water - - - - - 1 Brass(electrolessnickelplated) - Openring,resinbody/lightgray (Nofreezing)0-60 -   1Bag(10PC) 1 PV12W 87917191 53.99 SGD
In stock
- - - 4 - - - - - - 1 Brass (electroless nickel plated) - Resin body, open ring/light gray 0 to 60(No freezing) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PV4W 87917216 29.99 SGD
Shipped after 2018-05-01
- - - 8 - - - - - - 1 Brass (electroless nickel plated) - Resin body, open ring/light gray 0 to 60(No freezing) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PV8C 87917286 48.99 SGD
Shipped after 2018-04-26
- - - 4 - - - - - - 1 Brass (electroless nickel plated) - Resin body, open ring/light gray 0 to 60(No freezing) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PV4C 87917261 43.99 SGD
Shipped after 2018-04-26
- - - - - - - - - - 1 Brass (electroless nickel plated) - Resin body, open ring/light gray 0 to 60(No freezing) -   1Bag(10PC) 1 PV10W 87917182 48.99 SGD
In stock
- - - - - - - - - - 1 Brass (electroless nickel plated) - Resin body, open ring/light gray 0 to 60(No freezing) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PV12C 87917252 67.99 SGD
Shipped after 2018-05-01
- - - - - - - - - - 1 Brass (electroless nickel plated) - Resin body, open ring/light gray 0 to 60(No freezing) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PV16W 87917207 86.99 SGD
Shipped after 2018-05-01
- - - 8 - - - - - - 1 Brass (electroless nickel plated) - Resin body, open ring/light gray 0 to 60(No freezing) -   1Bag(10PC) 1 PV8W 87917234 34.99 SGD
In stock
- - - 6 - - - - - - 1 Brass (electroless nickel plated) - Resin body, open ring/light gray 0 to 60(No freezing) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PV6C 87917277 45.99 SGD
Shipped after 2018-05-01
- - - 6 - - - - - - 1 Brass (electroless nickel plated) - Resin body, open ring/light gray 0 to 60(No freezing) -   1Bag(10PC) 1 PV6W 87917225 33.99 SGD
In stock
- - - - - - - - - - 1 Brass (electroless nickel plated) - Resin body, open ring/light gray 0 to 60(No freezing) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PV10C 87917243 70.99 SGD
Shipped after 2018-05-01
5.1 10 Union elbow 4 Air / water 290-8506 3.2 14.9 16.9 6.5 1.0 - 4.2 - 0 - 60 Available   1PC 1 PV4 09147126 3.99 SGD
In stock
7.3 12.5 Union elbow 6 Air / water 290-8514 3.2 16.9 20.1 8 1.0 - 10 - 0 - 60 Available   1PC 1 PV6 09147135 3.99 SGD
In stock
11 15 Union elbow 8 Air / water 290-8522 4.2 18.4 22.4 10 1.0 - 16.5 - 0 - 60 Available   1PC 1 PV8 09147144 3.99 SGD
In stock
17 17.5 Union elbow 10 Air / water 290-8531 4.2 20.7 26.2 12 1.0 - 30 - 0 - 60 Available   1PC 1 PV10 09147153 5.99 SGD
In stock
25 21 Union elbow 12 Air / water 290-8549 4.2 23.4 29.4 14 1.0 - 47 - 0 - 60 Available   1PC 1 PV12 09147162 5.99 SGD
In stock
31 25 Union elbow 16 Air / water 290-8557 4.2 24.1 33.1 12 1.0 - 91.6 - 0 - 60 Available   1PC 1 PV16 10369624 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Plumbing work
5
From Japan
On 2017-12-17 17:41:36
Pisco products are high quality, so you can use with confidence. Although it is expensive compared with other companies' products, there is no trouble so far, so continue to use it in the future.
This review is about item#9147162.
For aquarium tank co 2 addition
5
From Japan
On 2017-05-05 14:43:51
If you use this, the corners become compact, so do not use pressure-resistant tubes unnecessarily and you can refresh their appearance as well.
This review is about item#9147135.
Used for dust removal of jigs
5
From Japan
On 2016-06-14 17:15:35
I purchased it because it does not sell nearby. It was cheap and saved.
This review is about item#09147135.
Equipment repair
5
From Japan
On 2015-11-01 17:19:21
PISCO products are cheaper than SMC but are almost unchanged in terms of quality, such as durability. In addition, it takes one week if you ask a machine tool shop, but this time it was delivered on the next day you ordered this time Deserve
This review is about item#09147126.
Purchased as a replacement for what you are using for the camcorder's water piping.
5
From Japan
On 2015-05-06 15:32:26
Initial setting parts of the camper were leaked due to vibration, thermal expansion, expansion and contraction. I got some of the same as a countermeasure, but I purchased it as an alternative because it will not prevent recurrence even if I use the same one. Although I am seeing the situation exchange some places, it is good for now. Because the price is also cheap and it becomes countermeasure against leakage, I am thinking to make a suggestion to a builder if the result is good.
This review is about item#09147162.
Restaurant around water
5
From Japan
On 2015-05-05 18:57:55
This hand is considered only Pisco products.
This review is about item#09147144.
Pneumatic piping of work desk
5
From Japan
On 2014-06-16 13:31:57
It is user-friendly and I am saved.
This review is about item#09147135.

Related Products