Buy more than* S$200* and get FREE SHIPPING

Sms Shoes Cover, Long

4.11 (35)
Caution
Be care about not to be come in contact with fire Because there is no resistance incision characteristic, as for sharp ones there is a danger which penetrates the material Heat stress is lightened, but it does not become zero. Non-washable.The , Be care about not to be come in contact with fire Because there is no resistance incision characteristic, as for sharp ones there is a danger which penetrates the material Heat stress is lightened, but it does not become zero. Non-washable.The
Bottom Length (mm)
38
Size
One Size Fits All
Material
SMS nonwoven fabric (polypropylene)
...see all>
Product Options
ADD TO CART
Length (cm) Type Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (cm) Type Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 Boots type White Boots type 1Pack(10Pair) 1 - 09150854 -
Discontinued
[x]
40 Boots type Navy Blue Boots type 1Pack(10Pair) 1 - 09150863 -
Discontinued
[x]
18 Brogues White Shoes type 1Pack(10Pair) 1 - 09150872 -
Discontinued
[x]
18 Brogues Navy Blue Shoes type 1Pack(10Pair) 1 - 09150881 11.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products