Buy more than* S$200* and get FREE SHIPPING

Office Stool

2.00 (3)
Green Purchasing Law
Fit
Dimensions (Width W x Depth D x Height H) (mm)
480x525-550x740-855
Body Weight (kg)
5.9
Armrest
None
Color
Blue
Material
(Seat / backrest) polypropylene (leg) nylon (coated cloth) polyester (cushion) urethane foam
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CNE-101 09150696 139.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 1
Review Rating: 2.00
3 Customer Reviews
The reviews are automatic translation.
For office work
1
From Japan
On 2012-07-05 10:12:34
In less than one year, it came off the tire. I bought two cars, but the tire Both cars, had taken. I want to reinforce the tire portion. 5 years minimum, I want to make so as not broken.
This review is about item#09150696.
When the personal computer use at home, every day for 2 to 3 hours about
2
From Japan
On 2012-02-29 21:52:00
Angle of the backrest is too sudden, I feel at a right angle near. Long-term use is a pain. I use a little less than a year, it has become useless and missing gas damper. It is unsuitable like the man. In national chain furniture store, I bought a comfortable sitting chair with both armrests at 200 yen UP. But safety smell, has excellent high durability.
This review is about item#09150696.
PC operation
3
From Japan
On 2010-10-15 23:32:44
I thought about making it original / original ... I saw the review and made it to this product. There are 5 casters, the rigid feeling is divided. It will be such a thing! It is a passing score if you go with cost performance. Sitting comfort is better not to expect. You'd better have an armrest ~
This review is about item#09150696.

Related Products