Buy more than* S$200* and get FREE SHIPPING

Measuring Cylinder

5.00 (6)
JIS Standard
R3505 Class A
Material
Hard glass
...see all
Product Options
ADD TO CART
AS ONE Part Number Bottom Diameter (mm) Cylinder Diameter x Height (phi mm x mm) Scale Tolerance(mL) 1 Scale (mL) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Bottom Diameter (mm) Cylinder Diameter x Height (phi mm x mm) Scale Tolerance(mL) 1 Scale (mL) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-8561-09 About80 45x330 Yes +/-1.5 2 300 1PC 1 1-8561-09 09151222 56.77 SGD
In stock
1-8561-12 About140 88x485 Yes +/-10.0 20 2000 1PC 1 1-8561-12 09151256 179.90 SGD
In stock
1-8561-08 About75 42x305 Yes +/-1.25 2 250 1PC 1 1-8561-08 09151213 35.04 SGD
In stock
1-8561-04 About49 17x210 Yes +/-0.25 0.2 25 1PC 1 1-8561-04 09151177 19.89 SGD
In stock
1-8561-01 About 40 12x125 Available +/-0.1 0.1 5 1PC 1 1-8561-01 09151143 14.52 SGD
In stock
1-8561-02 About 44 14x180 Available +/-0.2 0.1 10 1PC 1 1-8561-02 09151152 14.52 SGD
In stock
1-8561-03 About 49 16x200 Available +/-0.2 0.2 20 1PC 1 1-8561-03 09151161 17.18 SGD
In stock
1-8561-05 About 52 25x220 Available +/-0.5 0.5 50 1PC 1 1-8561-05 09151186 22.84 SGD
In stock
1-8561-06 About 61 32x250 Available +/-0.5 1 100 1PC 1 1-8561-06 09151195 25.87 SGD
In stock
1-8561-07 About 70 41x275 Available +/-1.0 2 200 1PC 1 1-8561-07 09151204 31.58 SGD
In stock
1-8561-10 Approx. 85 55x360 Available +/-2.5 5 500 1PC 1 1-8561-10 09151231 62.60 SGD
In stock
1-8561-11 Approx. 110 70 x 420 Available +/-5.0 10 1000 1PC 1 1-8561-11 09151247 129.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Measuring essential oils
5
From Japan
On 2017-04-21 17:08:46
Memory was also solid and it was easy to use.
This review is about item#9151177.
For inspection
5
From Japan
On 2016-09-01 15:46:53
Also in product basis is no problem on the price basis.
This review is about item#9151186.
Measurement
5
From Japan
On 2016-04-04 16:43:25
Weighing less than 25CC is able to accurately, and very useful. In roughly blotting graduated cylinder with a pipette Tightly decide! Saved you!
This review is about item#09151177.
Water volume measurement during experiment
5
From Japan
On 2015-06-02 04:55:04
It can be used accurately as a measuring cylinder.
This review is about item#09151195.
Weighing of liquid
5
From Japan
On 2015-02-22 18:17:44
Can be used without problems.
This review is about item#09151195.
Weighing reagent
5
From Japan
On 2014-01-24 14:01:23
Because the scale is easy to read, even in dark laboratory work, you can measure the required amount without mistakes. Especially if you like this one, there is no point.
This review is about item#09151195.

Related Products