The reviews are automatic translation.
Machine repair
From Japan
On 2016-11-24 22:43:07
Oil dirt often drops, but when you put it in the car in winter, it will freeze when it gets used and will not come out from inside. I do not have to freeze even in winter. I hope the price is cheaper a little more.
Repair of heavy equipment
From Japan
On 2016-10-21 17:48:48
When inspecting and servicing heavy machinery at the site without water supply and river, clothes and hands are full of oil. The mechanic who accompanied me was handed over to scrub 72 saying "please use". How, the oil dirt of the hand is refreshing. It is amazing!
Before beautiful work of new construction, renovation
From Japan
On 2016-06-10 15:11:14
It is a considerable repeater. Bond odor before beauty, all dirty, extra caulking drop etc are necessary items. Small dirt on the floor also falls well. I'm looking forward to it. As for the improvement point, I am happy that it is easy to cut a little when you put out a sheet.
Dirty paint
From Japan
On 2016-04-17 10:56:45
Until now, when I dropped the paint, I used thinner, but there was a drawback that the hand was rough, but there was almost no chaotic change to scrub.
Handwheel towel
From Japan
On 2015-10-23 22:49:14
Any dirt can easily be dropped. Especially during caulking work, scrub 72 can be dropped easily although it was hard to drop the coking on the hand so far. Especially silicone type coking can not get null null feeling when washed with soap, but if scrub 72, the hand is refreshed. You can not afford to work.
After handling paint etc.
From Japan
On 2014-09-19 13:58:04
Because one piece is big, I cut it with scissors about half of it and used it. I would like to cut by myself, but I thought that I wanted to cut off the trouble of cutting it because the hand was dirty to use. Dirt falling was very good as reputed. As well as oil stains, lacquer-based paints, water-based paints, etc. were also cleanly wiped off.
Machine, equipment maintenance
From Japan
On 2012-11-30 23:05:21
Somewhat satisfactory Oil soiling falling condition, but it is even better if it cuts with only one piece. Perforations are not good, or it will be connected and will come out
Engine maintenance
From Japan
On 2011-11-04 20:10:41
Convenient without water. It often falls.