Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Content (%) Wire Diameter (phi mm) Weight (kg) Type Alloy Composition (Wt %) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Content (%) Wire Diameter (phi mm) Weight (kg) Type Alloy Composition (Wt %) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Flux) 3 0.6 0.25 RMA Sn (tin) 60%, Pb (lead) 40% 1roll 1 RH60-R0.6 19532546 23.99 SGD
Shipped after 2018-01-22
(Flux) 3 0.8 0.25 RMA Sn (tin) 60%, Pb (lead) 40% 1roll 1 RH60-R0.8 19532555 23.99 SGD
Shipped after 2018-01-22
(Flux) 3 1 0.25 RMA Sn (tin) 60%, Pb (lead) 40% 1roll 1 RH60-R1.0 19532564 19.99 SGD
Shipped after 2018-01-22
(Flux) 3 1.2 0.25 RMA Sn (tin) 60%, Pb (lead) 40% 1roll 1 RH60-R1.2 19532573 19.99 SGD
Shipped after 2018-01-22
(Flux) 3 1.6 0.25 RMA Sn (tin) 60%, Pb (lead) 40% 1roll 1 RH60-R1.6 19532582 19.99 SGD
Shipped after 2018-01-22
- 0.6 0.5 RMA - 1roll 1 RH60-R0.6 19532528 53.99 SGD
Shipped after 2018-01-22
- 1.6 1 RMA - 1roll 1 RH60-R1.6 19532537 68.99 SGD
Shipped after 2018-01-22
(Flux) 3 0.8 1 - Sn(tin)60% and Pb(lead)40% 1PC 1 RH60-R0.8 09151536 57.99 SGD
Shipped after 2018-01-22
(Flux) 3 1 1 - Sn(tin)60% and Pb(lead)40% 1PC 1 RH60-R1.0 09151527 68.99 SGD
Shipped after 2018-01-22
(Flux) 3 1.2 1 - Sn(tin)60% and Pb(lead)40% 1PC 1 RH60-R1.2 09151511 68.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 54
4 star 10
3 star 6
2 star 1
1 star 1
Review Rating: 4.60
72 Customer Reviews
The reviews are automatic translation.
electronic work
5
From Japan
On 2018-01-15 13:57:45
I was looking for a thin thing for electronic work and I just ordered it because I found it with a monotaro. I think that it is good for COSPA because it is a usable product.
This review is about item#19532546.
For weak electric terminal processing
5
From Japan
On 2018-01-09 14:48:07
Melting temperature is low, it is familiar and very easy to use. The finish looks smooth and smooth.
This review is about item#9151527.
For radio wiring
5
From Japan
On 2017-12-06 19:39:00
Easy soldering, good glue, good quality and very easy to use.
This review is about item#19532573.
Production, maintenance, experiments etc. of electronic equipment
5
From Japan
On 2017-11-22 14:46:54
I was thinking about buying it because what I had purchased for sale in the old days has come down soon. I checked other shops and shops and mail order, so it was so troubling that everywhere was surprisingly expensive. I am satisfied with this price.
This review is about item#19532537.
Soldering
4
From Japan
On 2017-11-18 18:54:23
It's neither good nor bad. The elongation of the solder was not so good. I feel that the flux is not good.
This review is about item#19532564.
Fabrication of jig
5
From Japan
On 2017-11-16 17:47:42
Because the amount is large, cost performance is good. It can be used normally without problems.
This review is about item#19532582.
Production of electronic equipment
4
From Japan
On 2017-10-03 19:59:03
I think that it is good for the price. It is a little bit touching when it gets stiff, but that's because it's 60/40 instead of eutectic. The flux is slightly explosive-oriented. It does not sound so much, but it scatters considerably. Smoke is also large. There is no irritating smell. Because the price of the bare metal is the same, I think that a considerable part of the difference in price of solder is caused by flux, but if you think so well enough it is good goods.
This review is about item#19532573.
Machine maintenance
4
From Japan
On 2017-09-17 22:36:36
I hope that it is thick at the same price but it is slightly expensive so I am using it.
This review is about item#9151536.
Soldering work
1
From Japan
On 2017-09-06 09:06:21
Improvement points should be shipped on the same day, but the delivery delay has not arrived yet. I do not want to use it. I should have obediently made it to the usual manufacturer.
This review is about item#19532528.
Used for repairing P board
5
From Japan
On 2017-08-27 22:08:40
The flow of solder was good and the soldering work time was fast. I am satisfied.
This review is about item#19532564.

Related Products