Buy more than* S$200* and get FREE SHIPPING

Nipper, slant type

5.00 (1)
Caution
The hole of peeling is not incleded, The hole of peeling is not incleded
Purpose
Electric construction concern electrical-communication apparatus concer, Electric construction concern electrical-communication apparatus concer
Cutting Diameter (strand-Wire mm2)
1.25
Cutting Capacity (phi mm) Copper Wire
1.2
Cutting Capacity (phi mm) Steel Wire
1.0
Dimensions C (mm)
12
Dimensions E (mm)
19
Dimensions D (mm)
8
Nominal Dimension (mm)
100
...see all>
Product Options
ADD TO CART
Grip Dimensions B (mm) Dimensions A (mm) Hardness Weight (g) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grip Dimensions B (mm) Dimensions A (mm) Hardness Weight (g) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grooved 45 111 54 to 62HRC (blade portion) 60 Special alloy steel 1PC 1 DNP-100 09151755 31.99 SGD
Shipped after 2018-06-27
Elastomer resin 49 114 54 TO 62 HRC (FLUTE) 65 Special alloy steels 1PC 1 DNP-100Z 09151764 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Soldering of wire to connector
5
From Japan
On 2016-08-10 21:00:51
The dimensions that fit in the hand and sharp sharpness were as expected. Thanks to you, the work will progress.
This review is about item#9151755.

Related Products