Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Light pliers

3.00 (2)
Cutting Diameter (strand-Wire mm2)
5.5
Grip
Elastomer resin
Material
S58C
...see all>
Product Options
ADD TO CART
Dimensions A (mm) Nominal Dimension (mm) 2014 TRUSCO Published Page Weight (g) Cutting Ability (mm) VA VVF Cable (3-core) TRUSCO Part Number Cutting Capacity (phi mm) Copper Wire Cutting Capacity (phi mm) Steel Wire Blade Part Hardness Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Nominal Dimension (mm) 2014 TRUSCO Published Page Weight (g) Cutting Ability (mm) VA VVF Cable (3-core) TRUSCO Part Number Cutting Capacity (phi mm) Copper Wire Cutting Capacity (phi mm) Steel Wire Blade Part Hardness Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
189 175 2-0532 200 2.6 381-9329 3.5 2.8 HRC/56 to 64 23 50 20 11 1PC 1 LP-175 09151782 35.99 SGD
In stock
164 150 - 165 2.0 381-9311 3.0 2.2 HRC/56 - 64 22 48 18 10 1PC 1 LP-150 09151773 32.99 SGD
In stock
214.5 200 - 265 2.6 381-9337 4.0 3.4 HRC/56 - 64 24 51 22 11 1PC 1 LP-200 09151791 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Cutting of electric wire
1
From Japan
On 2018-05-09 12:02:17
Sharpness is not good at all. It will be a mistake in checking I have no teeth I want to return but since I used it many times at the scene, I did not like it
This review is about item#9151791.
Electrical construction
5
From Japan
On 2014-03-11 13:48:58
Of course it is light, but I think that sharp edges are well cut and sharpness is good
This review is about item#09151791.

Related Products