Buy more than* S$200* and get FREE SHIPPING

Cutting Nipper

3.00 (1)
Cutting Diameter (strand-Wire mm2)
2
Grip
Elastomer resin
Hardness
56 - 64HRC (blade part)
Material
S58C
...see all>
Product Options
ADD TO CART
Overall Length (mm) Specification Cutting Capacity (phi mm) Copper Wire Cutting Capacity (phi mm) Steel Wire Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Nominal Dimension (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Specification Cutting Capacity (phi mm) Copper Wire Cutting Capacity (phi mm) Steel Wire Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Nominal Dimension (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
164 With spring 3.2 1.9 19 52 20 9.5 164 150 122 1PC 1 LN-150S 09151816 28.99 SGD
In stock
182.5 - 3.2 2.2 23 50 23.5 11 182.5 175 180 1PC 1 LN-175 09151825 35.99 SGD
Shipped after 2018-02-22
136 With spring 2.6 1.5 15 50 15.5 8.5 136 125 82 1PC 1 LN-125S 09151807 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Electrical construction
3
From Japan
On 2016-04-18 21:24:29
The grip went out in 1 week of use. I feel that the rigidity is sacrificed in exchange for lightness, or when I cut the line I feel that the hand grips and the force escapes. As a result, it seems to require extra power. Sharpness is not possible and it is impossible.
This review is about item#09151825.

Related Products