Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pliers, long nose type, light weight

4.00 (4)
Cutting Diameter (strand-Wire mm2)
2.0
Grip
Elastomer resin (with spring)
Cutting Capacity (phi mm) Copper Wire
2.6
Cutting Capacity (phi mm) Steel Wire
1.5
Dimension G(mm)
43.5
Dimensions D (mm)
8.5
Dimension F (mm)
1.5 - 3
Hardness
56 - 62HRC (cutting part)
Material
SCrV
...see all>
Product Options
ADD TO CART
Dimensions E (mm) Dimensions A (mm) Nominal Dimension (mm) Weight (g) TRUSCO Part Number Dimensions C (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions E (mm) Dimensions A (mm) Nominal Dimension (mm) Weight (g) TRUSCO Part Number Dimensions C (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 - 3.5 144.5 125 83 381-9361 15 49 1PC 1 LR-125S 09151834 26.99 SGD
In stock
2.5 - 4 166 150 100 381-9370 17 52 1PC 1 LR-150S 09151843 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
When doing small work which can not be grasped with pliers and pliers
4
From Japan
On 2017-02-12 21:14:34
It is easy to use and light with the opening spring attached. It is! The degree of close adhesion is also good.
This review is about item#9151843.
Used when assembling watch parts
5
From Japan
On 2015-06-23 18:12:38
As the name suggests, it is light and tired. I think whether the durability is like spring part because it is resin. It is a good product.
This review is about item#09151834.
electronic work
2
From Japan
On 2013-10-28 20:09:15
1) The tips are precisely aligned and there is no gap. 2) It moves lightly without grues. As expected it is made in Japan. 3) Considering the storability, I would like to improve by not attaching a clasp to take up space.
This review is about item#09151834.
Used to bend or cut a wire
5
From Japan
On 2013-02-25 17:00:28
Because the spring is attached ", hands are less tired easily.
This review is about item#09151843.

Related Products