Buy more than* S$200* and get FREE SHIPPING

Music-Wire Powerful Cutting Nipper

4.50 (4)
Cutting Ability (mm) Hard Steel Wire
2.0
Cutting Ability (mm) VA VVF Cable (3-core)
2.0
Cutting Diameter (strand-Wire mm2)
5.5
Grip
Vinyl grip
Cutting Capacity (phi mm) Copper Wire
3.2
Cutting Capacity (phi mm) Steel Wire
2.6
Cutting Ability (phi mm) Piano Wire
2.0
Dimensions C (mm)
28
Dimensions B (mm)
52
Dimensions E (mm)
20
Dimensions D (mm)
12
Dimensions A (mm)
197
Hardness
62 - 67HRC (cutting part)
Nominal Dimension (mm)
190
Weight (g)
265
Material
SK5
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NP-190G 09151852 42.91 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Track maintenance
5
From Japan
On 2016-12-24 17:27:08
I bought love Kunipekuto lost and attracted to affordable price. Do not get caught in Knipe. It is buying.
This review is about item#9151852.
For thick wiring and nail cutting
3
From Japan
On 2016-12-09 00:06:09
I used it to cut the nail protruding on the back side when fixing the tin plate. It is the same sharpness as an ordinary pliers blade and does not seem to be extremely sharp.
This review is about item#9151852.
Cut stainless steel wires and bundled wires that are used for your braided legs.
5
From Japan
On 2016-01-10 16:53:39
I use it comfortably because I do not spill with the chitin and the blade. I'm glad I bought it.
This review is about item#09151852.
To cut the piano wire
5
From Japan
On 2014-02-25 05:59:30
Until now I had cut the piano wire with pliers and nippers, but it was spoiled by blades soon. Since I found this time this time, I will cut spatters and do not spill blade as long as I use it. I liked it very much.
This review is about item#09151852.

Related Products