Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Grip 8 Driver Set

1.00 (1)
Shaft Length (mm)
46
Material
Main handle: PP/TPR 2 color molded handle - little handle: PP, shaft S45C black stained-magnetized
Set Contents
+ NO0, 1, 2, 3, -3, -6 mm, round-head Gili, drawing-pin omission
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(8PCSet) 1 DR-81 09151886 10.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Depending on the thing, is it asked for the purpose of the driver?
1
From Japan
On 2012-10-13 18:35:11
Fit to the + screw head of the Phillips screwdriver It is very bad, it will hurt the screw head.
This review is about item#09151886.

Related Products