Buy more than* S$200* and get FREE SHIPPING

Digital Ac Clamp Meter

Caution
Direct current cannot be measured.
Storage Environment
Relative to 60 degree c-20 degree c humidity 80% or less
Low-Battery Display
When the battery pressure goes down, the battery mark flashes.
Continuity Check
BELOW ABOUT 100 ohm AT BUZZER
Maximum Measuring Conductor Diameter (mm)
40
Operating Envrionment
0 deg C - 40 deg C (70% or less of relative humidity)
Alternating Current (A)
400/1000
Dimensions (Width W x Height H x Depth D) (mm)
69x193x23
DC Voltage (V)
4/40/400
Resistance (omega)
400/4K/40K/400K/4M
AC Voltage (V)
4/40/400
Temperature (deg C)
-20 - 750
Power
3V battery (CR2032) x2 piece
Cycle(Hz)
Sensitivity: 5 Vrms 10/100/1K/10K/100K
Weight (g)
128
Accessories
TEST LEADS, INSTRUCTION MANUAL, TYPE K THERMOCOUPLE PROBE, RUBBER HOLSTER (STAND), LUXURY HARD CASE, BATTERIES FOR TESTING
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 C-04 09151931 -
Discontinued
[x]
ADD TO CART

Related Products