Buy more than* S$200* and get FREE SHIPPING

Tape Measure

2.67 (3)
Tape Thickness (mm)
0.100
Case Color
Satin silver
Material (Spring Part)
Stainless steel
Main Part Dimension (mm)
[Y]70x80x24
Tape Width (mm)
16
Length (m)
3.5
Weight (g)
145
Type
Stop type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 IN1635 09152096 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Woodworking
2
From Japan
On 2016-04-13 15:54:37
It lacks smoothness when pulling out. The pointer of the window is thicker than the display of the scale and it is hard to see.
This review is about item#09152096.
Architectural interior construction
1
From Japan
On 2014-10-28 20:25:54
The accuracy as a scale is bad. Do you have the tips for reading?
This review is about item#09152096.
Purchase to measure internal dimensions
5
From Japan
On 2013-03-21 21:24:28
It has two inner windows and it is very convenient to measure inner dimension and depth. The price is also cheap and very good
This review is about item#09152096.

Related Products