Buy more than* S$200* and get FREE SHIPPING

SK Tape, Soft

4.67 (3)
Caution
The value of tensile strength is indication value
Purpose
For packing, agriculture, home , etc.
Color
White
Weight (kg)
1.5
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Width (mm) Tensile Strength N(kgf) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Tensile Strength N(kgf) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 392(40) 1000 1Roll 1 No.100 09152114 26.99 SGD
In stock
300 1323(135) 300 1Roll 1 No.300 09152123 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Packaging of cardboard
5
From Japan
On 2014-12-11 17:33:26
It is used for binding corrugated cardboard for disposal. I will not collapse with chitin.
This review is about item#09152123.
packing
5
From Japan
On 2014-01-27 14:00:30
Therefore it is easier to tie than a string.
This review is about item#09152114.
Packing goods
4
From Japan
On 2012-10-21 14:33:33
It is so thick that it is too strong with respect to the weight of the handled item, so I would like to use it if there is # 200.
This review is about item#09152123.

Related Products