Buy more than* S$200* and get FREE SHIPPING

Polycylinder

4.43 (14)
Caution
The time of autoclave, carry out after removing the pedestal Because it is resin (PP) made,the accidental error may occur depending on temperature environment, The time of autoclave, carry out after removing the pedestal Because it is resin (PP) made,the accidental error may occur depending on temperature environment
Scale
Available
Material
PP (polypropylene)
...see all>
Product Options
ADD TO CART
AS ONE Part Number Bottom Diameter (mm) Heat-Resistant Temperature (deg C) Cylinder Diameter x Height (phi mm x mm) Outer Diameter (phi mm) Overall Height (mm) 1 Scale (mL) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Bottom Diameter (mm) Heat-Resistant Temperature (deg C) Cylinder Diameter x Height (phi mm x mm) Outer Diameter (phi mm) Overall Height (mm) 1 Scale (mL) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6-239-01 About 32 Body 120 /pedestal 80 14x145 14 145 0.2 10 1PC 1 6-239-01 09152376 3.99 SGD
In stock
6-239-02 About 39.5 Body 120 /pedestal 80 20x150 20 150 0.5 25 1PC 1 6-239-02 09152385 3.99 SGD
In stock
6-239-03 About 50 Body 12/pedestal 80 25x187 25 187 0.5 50 1PC 1 6-239-03 09152394 4.99 SGD
In stock
6-239-04 About 60 Body 120 /pedestal 80 30x202 30 202 1 100 1PC 1 6-239-04 09152403 5.99 SGD
In stock
6-239-06 Approximately 74 Body 12/pedestal 80 42x280 42 280 2.5 250 1PC 1 6-239-06 09152421 7.99 SGD
In stock
6-239-07 About 96 Body 120 /pedestal 80 55x305 55 305 5 500 1PC 1 6-239-07 09152437 12.99 SGD
In stock
6-239-08 About 118 Body 120 /pedestal 80 70x363 70 363 10 1000 1PC 1 6-239-08 09152446 17.99 SGD
In stock
6-239-09 About 142 Body 120 /pedestal 80 90x407 90 407 10 2000 1PC 1 6-239-09 09152455 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 3
3 star 1
2 star 1
1 star 0
Review Rating: 4.43
14 Customer Reviews
The reviews are automatic translation.
Weighing of mixing oil
5
From Japan
On 2018-02-04 15:00:15
It is measured in 1 ml unit, and the scale is easy to see. It is poly because it is not broken and cheap.
This review is about item#9152403.
Maintenance of motorcycle
5
From Japan
On 2016-11-14 23:18:43
It is natural, but it will not break even if it collapses. Cost performance is very good.
This review is about item#9152437.
Survey on flow rate such as groundwater discharge amount in the open air
5
From Japan
On 2016-09-30 08:23:56
It is very convenient because it is suitable size and it is hard to break even in the open air.
This review is about item#09152455.
Disinfectant container for household toilet septic tank (for tablets)
5
From Japan
On 2016-02-25 11:56:08
Drill a hole in the cylinder bottom of the measuring cylinder and replace with a deteriorated conventional product. Both thickness and height fit perfectly. One tablet is dissolving smoothly at a rate of 5 days. The substitution went well as expected.
This review is about item#09152421.
Amount of fork oil
4
From Japan
On 2015-04-16 10:55:49
I do not have to worry about breaking and I am very satisfied with reasonable price. (I purchased a glass item before, but it has broken)
This review is about item#09152437.
Measure seasonings
4
From Japan
On 2014-11-12 13:14:50
I bought it because there was an order from the customer. When I heard the impression of use, I received a reply saying "I was good." I will purchase it when there is an order again.
This review is about item#09152403.
Measure the amount of liquid
3
From Japan
On 2014-09-11 10:56:51
Because the capacity was small, the width of the measuring cylinder was narrow. I think that stability is bad, but there is no problem with fixing as there is a bottom plate. I think that it is easier to use if it is a bit shorter, narrower and wider.
This review is about item#09152376.
Motorcycle front fork oil change
5
From Japan
On 2014-04-28 21:18:35
Required enough. Easy to handle, easy to keep, the platform is hard to beat wide. It is even better if there is a lid dust-proof at the time of storage.
This review is about item#09152437.
Photographic developer preparation
5
From Japan
On 2013-10-24 10:55:00
It was cheap and easy to use, it was nice to purchase. When it is an item handled as a photographic item, it is saved because similar items are expensive as well.
This review is about item#09152446.
When replacing the front fork oil of a motorcycle
5
From Japan
On 2013-07-02 17:51:48
It is convenient when the amount of oil is large.
This review is about item#09152446.

Related Products