Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Masking Tape For Cure, Fresh, The Ultra Rough Surface

4.20 (10)
Adhesive Power (N/10mm)
4.56
Tensile Strength (N/15mm)
58.8
Tape Thickness (mm)
0.17
Extensibility (%)
12.7
Tape Length (m)
18
Color
Green
...see all
Product Options
ADD TO CART
Tape Width (mm) Type Base Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Type Base Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 For rough surface curing Crepe paper 1Pack(8Roll) 1 15mm 09152272 10.66 SGD
In stock
18 For rough surface correcting Crepe 1Pack(7Roll) 1 18mm 09152281 9.58 SGD
In stock
24 For rough surface correcting Crepe 1Pack(5Roll) 1 24mm 09152297 10.66 SGD
In stock
30 For rough surface correcting Crepe 1Pack(4Roll) 1 30mm 09152306 10.58 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 4.20
10 Customer Reviews
The reviews are automatic translation.
Paint job
4
From Japan
On 2016-03-10 23:32:08
Winter except I really helped us with a strong adhesive force, but the cold winter is extremely adhesive force falls, it does not become useless.
This review is about item#09152272.
Masking of coking
5
From Japan
On 2016-03-04 15:07:14
It paper itself is firm, he told me firmly sticks to the rough surface. The price is increased, but I think that it is worth a try there.
This review is about item#09152306.
This curing of the window
5
From Japan
On 2015-09-18 15:14:21
Well It's not because the manufacturers goods mistake, it is the lowest price.
This review is about item#09152281.
Sealing of curing
3
From Japan
On 2014-02-08 18:06:49
Compared with the sealing masking tape 80S of Scotch, as a personal impression it has the following differences. - The thickness of the tape Fujin> 80S Surface Fujin = roughness there is a 80S = slippery Adhesive force is almost the same (a little weaker of Fujin?), But coking construction of minute uneven surface there is a thick felt so as not to be too dependent on the irregularities of the rough surface. Might be the difference in taste is the final.
This review is about item#09152281.
Paste document on the concrete surface, Sumi out.
1
From Japan
On 2014-01-19 14:32:54
Not stick at all. Towards the blue masking stick. No, I do not buy anymore.
This review is about item#09152281.
masking
4
From Japan
On 2013-12-12 21:41:21
Adhesive force would be the strongest, satin, but with no uneven relationship, Glue is remaining not also than I thought Vertical to tear easily fail at the time of the cold season tape drawer
This review is about item#09152297.
Use in fixation of curing at the time of painting
5
From Japan
On 2013-10-14 21:19:37
For a long time until now, has been using the curing cloth tape, used to buy to try for the first time, a surprisingly the adhesion force was too much of the firm, no less so than curing cloth tape, Fujin understand naming meaning of of again, I was able to work with fairly safe windy day.
This review is about item#09152272.
The fixing of the work to the desktop NC milling machine, has been combined with double-sided tape
5
From Japan
On 2013-04-04 10:24:25
In the case of work that can not be mechanically fixed, the only fixed with double-sided tape, adhesive force cutting oil is try immersion is weakened, it was possible to work shifts. Was added fixed with this tape that was on hand as an auxiliary, was able fixed firm. That without the tape is too stretched, without being affected most, to work in cutting oil, easy to peel, no adhesive residue, post-processing even easier, it will raise the work efficiency. But, for some reason cut this tape, the blade of scissors will remain glue. However, because it cleanly taken and peeled put from the top of the tape a little off glue, but not as much as say too much trouble. This tape is I think the main painting applications, put in a strong, peel off the easy-strong tape, in, was perfect to tape fixed that need to be finally peeling these. It is a little high, but it does not have plans other tape use.
This review is about item#09152297.
Coking
5
From Japan
On 2011-07-23 01:01:05
Used on the second day after painting of Thira, it will come in handy since the well adhesion.
This review is about item#09152281.
Grate painted concrete block walls
5
From Japan
On 2011-07-06 21:20:20
Since the masker to grate painted block walls of the rainy season peels off Closely here to buy concrete blocks is the masker was good without being peeled off by the wind.
This review is about item#09152297.

Related Products