Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Air Grinder

3.00 (3)
Caution
Air compressor 2HP or more output is needed when working continuously. Coupler plugs are not included
Air Working Pressure (MPa [kgf/cm2])
0.6[6.3]
Collet Size (mm)
3, 6
Air Outlet
PT1/4
Hose Inner-Diameter (phi mm)
Over phi6
Air Consumption (L/min)
170
No Load Rotation Speed (min-1[r.p.m])
22000
Weight (g)
About 350
Overall Length (mm)
About 155
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ADG-1020K 09152543 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Easy processing at home workplace ...
3
From Japan
On 2015-05-05 16:41:54
It's like this ... maybe we do not need a rubber cover?
This review is about item#09152543.
Engine port processing
1
From Japan
On 2014-11-04 13:04:27
Although it used it for trial once from the straight type, it is NG that the bearing has become rusty with rust with the moisture of the air. It seems that it is not waterproof at all. I returned it.
This review is about item#09152543.
Metal weld finish finish
5
From Japan
On 2014-02-20 15:03:22
I can use it as much as other manufacturer's items. I am sorry that prices have gone up a little, but as a result of trying various things, I think that this is the most durable with the same price items.
This review is about item#09152543.

Related Products