Buy more than* S$200* and get FREE SHIPPING

Resin Platform Truck

5.00 (3)
Load Capacity (daN)
300
Handle Height (mm)
865
Floor Level (mm)
200
Loading Surface Dimensions (mm)
900x600
Type
Fixed handle
Wheel Diameter (phi mm)
125
Specification
Corner bumper, anti-slip pad, handle with mesh panel
...see all
Product Options
ADD TO CART
Material (Wheel - Metal Compatibleting) Pallet Dimension (mm) Caster Weight (kg) Brake Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Wheel - Metal Compatibleting) Pallet Dimension (mm) Caster Weight (kg) Brake Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grey Rubber Steel 900x600 Biot caster 18 No foot brake 1PC 1 N-DSK-302 09152631 569.90 SGD
In stock
Guregomu Steel - Bioto caster 20.1 Large foot brake 1PC 1 N-DSK-302B 09152647 359.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used for delivery of luggage
5
From Japan
On 2017-06-08 15:40:50
I liked it very quietly. It is OK even if you enter the store if this is the case.
This review is about item#9152647.
Picking work in warehouse
5
From Japan
On 2016-06-03 12:51:07
It is easy to use, light, durable and active. GOOD!
This review is about item#09152631.
Baggage acceptance of large packages, warehousing etc.
5
From Japan
On 2016-05-30 20:40:21
We can carry heavy luggage smoothly as well. The truck itself is not said to be light, but it is loaded on a truck, it is taken to the delivery destination and used for transportation. My job has become easier.
This review is about item#09152631.

Related Products