Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

EM Euro Measuring Cylinder

4.00 (2)
JIS Class
JR-1 (Borosilicate glass -1)
Material
Borosilicate glass
...see all>
Product Options
ADD TO CART
Scale Tolerance(mL) 1 Scale (mL) Standard Capacity (mL) Accuracy (mL) AS ONE Part Number Cylinder Diameter x Height (phi mm x mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Scale Tolerance(mL) 1 Scale (mL) Standard Capacity (mL) Accuracy (mL) AS ONE Part Number Cylinder Diameter x Height (phi mm x mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yes +/-0.1 0.2 Conforms to DIN standards 10 +/-0.1 5-5360-01 14x140 1PC 1 5-5360-01 09152464 22.99 SGD
Shipped after 2018-06-27
Yes +/-2.5 5 Conforms to DIN standards 500 +/-2.5 5-5360-06 53x360 1PC 1 5-5360-06 09152516 58.99 SGD
Shipped after 2018-06-27
Yes +/-10 20 Conforms to DIN standards 2000 +/-10 5-5360-08 85x500 1PC 1 5-5360-08 09152534 169.99 SGD
Shipped after 2018-06-27
Yes +/-1 2 Conforms to DIN standards 250 +/-1 5-5360-05 39x335 1PC 1 5-5360-05 09152507 42.99 SGD
Shipped after 2018-06-27
Available +/-0.25 0.5 DIN STANDARD COMPLIANT 25 +/-0.25 5-5360-02 21x170 1PC 1 5-5360-02 09152473 23.99 SGD
Shipped after 2018-06-27
Available +/-0.5 1 It is based on a DIN standard. 50 +/-0.5 5-5360-03 25x200 1PC 1 5-5360-03 09152482 23.99 SGD
Shipped after 2018-07-02
Available +/-0.5 1 DIN STANDARD COMPLIANT 100 +/-0.5 5-5360-04 29x260 1PC 1 5-5360-04 09152491 24.99 SGD
Shipped after 2018-06-27
Available +/-5 10 DIN STANDARD COMPLIANT 1000 +/-5 5-5360-07 65x460 1PC 1 5-5360-07 09152525 89.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
analysis
3
From Japan
On 2017-04-11 17:28:08
I purchased it with the same intention as the measuring cylinder for 100 ml usually used. I accidentally did not check the torso diameter, so I first came to notice that it was quite different from what I always had. It is considerably thin compared to the domestic one which is generally distributed. The glass itself is clear and feels good.
This review is about item#9152491.
We make lens cleaner and other cleaner, so we use for weighing
5
From Japan
On 2014-03-28 20:39:33
Because it is glass, it is convenient for weighing chemicals
This review is about item#09152491.

Related Products