Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Disposable Cilture Tube, Borosilicate Glass

4.00 (2)
Caliber Shape
Direct mouth
Bottom Shape
Round-bottom
Thickness (mm)
0.8
Material
Borosilicate glass
...see all>
Product Options
ADD TO CART
AS ONE Part Number Capacity (mL) Length (mm) Body Size (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Capacity (mL) Length (mm) Body Size (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5-5350-02 6 75 12   1Box(1000PC) 1 14-961-26 09154241 139.99 SGD
In stock
5-5350-04 - 100 -   1Box(1000PC) 1 14-961-29 09154266 269.99 SGD
Shipped after 2018-05-02
5-5350-03 - 100 -   1Box(1000PC) 1 14-961-27 09154257 179.99 SGD
Shipped after 2018-05-02
5-5350-06 23 150 -   1Box(1000PC) 1 14-961-31 09154284 309.99 SGD
Shipped after 2018-05-02
5-5350-05 19 125 -   1Box(1000PC) 1 14-961-30 09154275 309.99 SGD
Shipped after 2018-05-02
5-5350-01 4 75 -   1Box(1000PC) 1 14-961-25 09154232 149.99 SGD
Shipped after 2018-05-02
5-5350-09 60 150 25 *[No return] You cannot return this product. For details, see FAQ. 1Box(500PC) 1 14-961-34 09154311 619.99 SGD
Shipped after 2018-05-07
5-5350-08 36 150 20   1Box(500PC) 1 14-961-33 09154302 359.99 SGD
Shipped after 2018-05-07
5-5350-07 29 150 -   1Box(500PC) 1 14-961-32 09154293 219.99 SGD
Shipped after 2018-05-02
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For column purification fraction collector
3
From Japan
On 2017-08-04 18:35:53
Five out of 1,000 pieces were broken. It is a rim-less type and it may be unavoidable for strength.
This review is about item#9154284.
Cell culture
5
From Japan
On 2017-03-02 20:14:26
It was user-friendly and just good feeling. I am saved a short delivery time.
This review is about item#9154241.

Related Products