Buy more than* S$200* and get FREE SHIPPING

No.720 Masking Tape For Paint Use

3.83 (6)
...see all>
Product Options
ADD TO CART
Base Material Tape Width (mm) High Speed Unwinding Force (30m/min) Color Adhesive Force (N /18mm ) Adhesive Force to SUS (N/18mm) Tensile Strength (N /18mm) Holding Power (mm) Elongation (%) Adhesive Tape Thickness (mm) Tape Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Base Material Tape Width (mm) High Speed Unwinding Force (30m/min) Color Adhesive Force (N /18mm ) Adhesive Force to SUS (N/18mm) Tensile Strength (N /18mm) Holding Power (mm) Elongation (%) Adhesive Tape Thickness (mm) Tape Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 15 2.84 - - 2.65 88.36 2.0 2.0 - 0.10 18 1pack(8roll) 1 No.720 52998514 8.99 SGD
In stock
- 24 2.84 - - 2.65 88.36 2.0 2.0 - 0.10 18 1pack(5roll) 1 No.720 52998523 8.99 SGD
In stock
- 50 2.84 - - 2.65 88.36 2.0 2.0 - 0.10 18 1pack(2roll) 1 No.720 52998532 7.99 SGD
In stock
- 18 2.84 - - 2.65 88.36 2.0 2.0 - 0.10 18 1pack(7roll) 1 No.720 52998548 8.99 SGD
In stock
- 12 2.84 - - 2.65 88.36 2.0 2.0 - 0.10 18 1pack(10roll) 1 No.720 52998557 8.99 SGD
In stock
- 30 2.84 - - 2.65 88.36 2.0 2.0 - 0.10 18 1pack(4roll) 1 No.720 52998566 8.99 SGD
In stock
- 40 2.84 - - 2.65 88.36 2.0 2.0 - 0.10 18 1pack(3roll) 1 No.720 52998575 8.99 SGD
In stock
- 20, 20, 20 - - - - - - - - - 18, 18, 18 1case(10pc) 1 - 68175178 57.99 SGD
Shipped after 2018-05-28
Japanese paper 12 2.84 Green Automatic rear:1.67 2.65 88.36 2.0 2.0 Rubber 0.10 18 1Box(100Roll) 1 No.720 07338475 64.99 SGD
In stock
Japanese paper 15 2.84 Green Automatic rear:1.67 2.65 88.36 2.0 2.0 Rubber type 0.10 18 1Box(80Roll) 1 No.720 03331946 65.99 SGD
In stock
Japanese paper 18 2.84 Green Automatic rear:1.67 2.65 88.36 2.0 2.0 Rubber 0.10 18 1Box(70Roll) 1 No.720 06904247 71.99 SGD
In stock
Japanese paper 24 2.84 Green Back surface:1.67 2.65 88.36 2.0 2.0 Rubber type 0.10 18 1Box(50Roll) 1 No.720 03331964 64.99 SGD
In stock
Japanese paper 30 2.84 Green Back surface:1.67 2.65 88.36 2.0 2.0 Rubber type 0.10 18 1Box(40Roll) 1 No.720 07338484 64.99 SGD
In stock
Japanese paper 40 2.84 Green Automatic rear:1.67 2.65 88.36 2.0 2.0 Rubber 0.10 18 1Box(30Roll) 1 No.720 07338493 65.99 SGD
In stock
Japanese paper 50 2.84 Green back surface:1.67 2.65 88.36 2.0 2.0 Rubber type 0.10 18 1Box(20Roll) 1 No.720 06904213 56.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
When signboard is created
3
From Japan
On 2018-02-23 09:04:47
Adhesion is moderately good, easy to peel off, easy to work with. I purchased it last time and it was easy to do work.
This review is about item#6904213.
Masking of wood painting
5
From Japan
On 2017-06-30 16:49:04
Although I was using white, why is cheaper than white w Usability feels the same.
This review is about item#3331946.
It's the worst!!
1
From Japan
On 2016-10-11 19:25:42
When it peeled off, the stiffness remained and it was the worst because it got teared off when peeling off. It did not become usable, it got scolded at the work place and it ended up deserting all in the end.
This review is about item#3331964.
Masking for painting
4
From Japan
On 2016-02-04 12:23:57
It is firm because it is a manufacturer product. I am glad that the price is cheaper as well.
This review is about item#07338475.
Ship paint
5
From Japan
On 2015-05-07 20:13:26
It is the best in ease of use, but very satisfied if the price is cheaper a little more.
This review is about item#06904247.
Curing during painting
5
From Japan
On 2013-05-23 13:19:11
When peeling off well, it is easy to peel off without glue residue and it is very good to use without breaking or splitting
This review is about item#07338475.

Related Products