Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Steel Made Test Tube Vertical

5.00 (4)
Caution
Square hole size is rough estimated size., Square hole size is rough estimated size.
...see all>
Product Options
ADD TO CART
Number of Holes Main Part Dimension (mm) Material TRUSCO Part Number TGK Product Number Arrangement AS ONE Part Number Square Hole (mm) Compatible Test Tube (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Holes Main Part Dimension (mm) Material TRUSCO Part Number TGK Product Number Arrangement AS ONE Part Number Square Hole (mm) Compatible Test Tube (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 77x238x105 Stainless steel (SUS304) - 360-51-23-11 3x10 6-302-10 19.5 About18 1PC 1 6-302-10 09154555 27.99 SGD
In stock
100 232x238x105 Stainless steel (SUS304) - - 10x10 6-302-14 19.5 About18 1PC 1 6-302-14 09154591 52.99 SGD
In stock
50 96x188x85 Stainless steel (SUS304) - - 5x10 6-302-03 14.5 About13 1PC 1 6-302-03 09154476 28.99 SGD
Shipped after 2018-06-27
50 151x298x105 Stainless steel (SUS304) - - 5x10 6-302-17 25.5 About24 1PC 1 6-302-17 09154625 43.99 SGD
In stock
72 179x355x105 Stainless steel (SUS304) - - 6x12 6-302-18 25.5 About24 1PC 1 6-302-18 09154634 90.99 SGD
Shipped after 2018-06-22
72 161x319x105 Stainless steel (SUS304) - - 6x12 6-302-16 22.5 About21 1PC 1 6-302-16 09154616 51.99 SGD
Shipped after 2018-06-27
100 202x208x85 Stainless steel (SUS304) - - 10x10 6-302-06 16.5 About15 1PC 1 6-302-06 09154503 46.99 SGD
In stock
72 134x265x105 Stainless steel (SUS304) - - 6x12 6-302-08 - About16.5 1PC 1 6-302-08 09154521 44.99 SGD
Shipped after 2018-06-25
72 143x238x105 Stainless steel (SUS304) - - 6x12 6-302-13 19.5 About18 1PC 1 6-302-13 09154582 57.99 SGD
Shipped after 2018-06-22
60 143x238x105 Stainless steel (SUS304) - - 6x10 6-302-12 19.5 About18 1PC 1 6-302-12 09154573 42.99 SGD
Shipped after 2018-06-22
100 217x223x105 Stainless steel (SUS304) - - 10x10 6-302-09 - About16.5 1PC 1 6-302-09 09154537 51.99 SGD
In stock
30 68x208x85 Stainless steel (SUS304) - - 3x10 6-302-04 16.5 About15 1PC 1 6-302-04 09154485 25.99 SGD
In stock
25 121x127x105 Stainless steel (SUS304) - - 5x5 6-302-23 19.5 About18 1PC 1 6-302-23 09154546 26.99 SGD
In stock
50 106x208x85 Stainless steel (SUS304) - - 5x10 6-302-05 16.5 About15 1PC 1 6-302-05 09154494 30.99 SGD
In stock
50 121x238x105 Stainless steel (SUS304) - - 5x10 6-302-11 19.5 About18 1PC 1 6-302-11 09154564 36.99 SGD
In stock
50 136x268x105 Stainless steel (SUS304) - 360-51-23-16 5x10 6-302-15 22.5 About21 1PC 1 6-302-15 09154607 36.99 SGD
In stock
50 114x223x105 Stainless steel (SUS304) - - 5x10 6-302-07 18 About16.5 1PC 1 6-302-07 09154512 31.99 SGD
In stock
50 183x358x107 Stainless steel (SUS304) - - 5x10 6-302-21 31.5 About30 1PC 1 6-302-21 09154661 62.99 SGD
In stock
12 88x252x95 Stainless steel (SUS304) 353-7391 360-51-23-23 2x6 6-302-22 36.5 About 35 1PC 1 6-302-22 09154677 34.99 SGD
In stock
100 172x178x85 Stainless steel (SUS304) - - 10x10 6-302-02 13.5 About 10 to 13 1PC 1 6-302-02 09154467 43.99 SGD
In stock
50 91x178x85 Stainless (SUS304) - - 5 x 10 6-302-01 13.5 About 10-13 1PC 1 6-302-01 09154451 25.99 SGD
In stock
10 79x187x105 Stainless (SUS304) - - 2x5 6-302-19 31.5 About 30 1PC 1 6-302-19 09154643 26.99 SGD
In stock
20 147x187x105 Stainless (SUS304) - - 4x5 6-302-20 31.5 About 30 1PC 1 6-302-20 09154652 39.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
analysis
5
From Japan
On 2017-04-05 23:30:57
I have purchased it many times. Very convenient and convenient.
This review is about item#9154537.
Test tube stand, in tube stand
5
From Japan
On 2016-05-06 16:20:20
Packages wrapped in cushions one by one were sent into the box and sent. It is firmly welded and there is no grip. Because it is made of stainless steel, it is strong against heat, acid and alkali.
This review is about item#09154564.
Purchase to stand up test tube
5
From Japan
On 2016-01-13 01:52:22
It is solid and can be worked quickly because there is weight as it is. I think that it is perfect, so I can not think of any improvement.
This review is about item#09154555.
Test tube stand
5
From Japan
On 2016-01-12 16:17:59
There is no particular problem
This review is about item#09154607.

Related Products