Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Grinding Wheel, Cutter Net

Adhesive
R / R (resin bond)
Maximum Operating Speed (m/min)
80
Outer Diameter (phi mm)
100
Form
Straight type (flat)
Maximum Rotation Speed (min-1[r. p.m])
13500
Hole Diameter (phi mm)
15
Abrasive Material
C / (silicon carbide)
Thickness (mm)
About 2
Grain Size
#80
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10Sheet) 1 - 09152832 40.99 SGD
Shipped after 2018-08-01
ADD TO CART

Related Products