Buy more than* S$200* and get FREE SHIPPING

Cutting Wheel eCutter

Purpose
Cutting and polishing of wood, FRP, hard board, plastics, glass, tile, metal, and stones.
Maximum Operating Speed (m/min)
80 (4800m/min) below
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
15200 or less
Hole Diameter (phi mm)
15
Abrasive Material
C
Thickness (mm)
About 2
Grain Size
P80
Usage
Cutting: Please mount same as cutting wheels. Polishing: Put rubber pad(back up pad) during use.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10Sheet) 1 - 09152841 25.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products