Buy more than* S$200* and get FREE SHIPPING

Serajisuku (for non-metallic)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Outer Diameter (mm)
100
Coupling
M
Bond
R
Maximum Peripheral Velocity (m/min)
4300
Outside Diameter x Bore Diameter (phi mm)
100x15
Inner Diameter (phi mm)
15
Maximum Rotation Speed (min-1[r. p.m])
12000
Grain Size
#220
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1sheet 1 3682 09153006 25.99 SGD
Shipped after 2018-01-29
ADD TO CART