Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Serajisuku (for aluminum)

Outer Diameter (mm)
100
Coupling
M
Bond
R
Maximum Peripheral Velocity (m/min)
4300
Outside Diameter x Bore Diameter (phi mm)
100x15
Inner Diameter (phi mm)
15
Maximum Rotation Speed (min-1[r. p.m])
12000
...see all>
Product Options
ADD TO CART
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
#80 1sheet 1 3684 09153024 32.99 SGD
Shipped after 2018-06-29
#46 1sheet 1 3683 09153015 33.99 SGD
Shipped after 2018-06-29
#180 1sheet 1 3685 09153033 32.99 SGD
Shipped after 2018-06-29
ADD TO CART