Buy more than* S$200* and get FREE SHIPPING

cella point (for metal)

5.00 (1)
Purpose
Mold surface adjustment grinding polishing corner finishing of stainless etc Turbine blade grinding deburring and fine polishing of gear wheel micron finishing of precision parts polishing of welded section, Mold surface adjustment grinding polishing corner finishing of stainless etc Turbine blade grinding deburring and fine polishing of gear wheel micron finishing of precision parts polishing of welded section
Outside Diameter L (phi x mm)
20x25
Diameter x Length L (phi mmxmm)
20x25
Allowable Number of Rotations (min-1r.p.m)
15000
Maximum Rotation Speed (min-1[r. p.m])
15000
Shaft Diameter (phi mm)
6
Material
Elastic ceramic whetstone
...see all>
Product Options
ADD TO CART
Color Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue #120 1PC 1 3781 09152857 8.99 SGD
In stock
Light green #220 1PC 1 3782 09152866 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Metal polishing
5
From Japan
On 2013-09-17 17:31:55
Initially, it finished more than I expected.
This review is about item#09152857.

Related Products