Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Screw Extractor

3.14 (7)
Caution
it may be broken due to unreasonable power it can not be used for heat-treated bolts
Purpose
To remove broken bolt
...see all>
Product Options
ADD TO CART
Shank Diameter (phi mm) Point Overall Length (mm) Hardness HRC Original Point Diameter (mm) Pilot Hole Drill Dimensions Bolt Screw Dimensions Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter (phi mm) Point Overall Length (mm) Hardness HRC Original Point Diameter (mm) Pilot Hole Drill Dimensions Bolt Screw Dimensions Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.9 R/R0.8 54 46-48 2.6 5/64(2mm) 1/8-1/4(3mm-6mm) 1PC 1 - 09153164 -
Discontinued
[x]
4.7 R/R1 60 46-48 3.3 7/64(2.7mm) 1/4-5/16(6mm-8mm) 1PC 1 - 09153173 -
Discontinued
[x]
6.2 R/108 degree 69 48-50 4.4 5/32(4mm) 5/16-7/16(8mm-11mm) 1PC 1 - 09153182 -
Discontinued
[x]
7.8 R/95degree 78 48-50 5.4 1/4(6mm) 7/16-9/16(11mm-14mm) 1PC 1 - 09153191 -
Discontinued
[x]
10.9 R/90degree 84 48-50 6.4 19/64(7.5mm) 9/16-3/4(14mm-18mm) 1PC 1 - 09153207 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 1
1 star 2
Review Rating: 3.14
7 Customer Reviews
The reviews are automatic translation.
Resection of a broken screw
5
From Japan
On 2015-08-03 15:51:56
You can remove it pleasantly by drilling holes in the screw and turning around.
This review is about item#09153191.
Used for bolt breaking pre-determined around automobile exhaust (M8)
5
From Japan
On 2012-11-06 13:05:04
Although I have used the extractor several times before, but there was almost no disappearance There was no fault I purchased this here by chance? As the extractor used before the 3 bent broken bolts also was loose type as the helicopter was loose type besides bribery was bad besides besides cross type square type also tried, but after both bad meals were bad, this item I just pray that it will not go easy
This review is about item#09153182.
Car maintenance
3
From Japan
On 2012-03-07 13:12:31
Since one of the set has broken, it seems to be a different manufacturer from the set, purchased?
This review is about item#09153173.
Maintenance of motorcycles
2
From Japan
On 2011-12-13 14:14:06
How to use is bad How many books have you broken up (folded)
This review is about item#09153164.
I bought it to remove it when the screw of M4 broke.
1
From Japan
On 2011-04-14 17:56:43
I feel that it is for sizes larger than M5. It can not be used in M4.
This review is about item#09153164.
Pull out broken bolt
1
From Japan
On 2009-07-10 22:11:05
I have not used it yet, but the part to be inserted into the tap holder is scraped very badly, I think that I want to use it by cutting it because it is close to a circle rather than a square, so it will slip.
This review is about item#09153164.
Bolt removal
5
From Japan
On 2007-12-11 13:39:53
It is very helpful to have such a tool. It is good to buy it at roses.
This review is about item#09153164.

Related Products